Shop All Food Service Appliance Parts
Robertshaw
Hot Beverage Dispensing Water Valve
Mfr # CB-102
Zoro # G8823525
$37.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 1/2 in ID Hose
- For Use With Hot Beverage Dispensing
- Features 1 43/100 gpm
- Material of Construction Polypro
- Compliance UL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Robertshaw
- MFR # CB-102
- Zoro # G8823525
- UPC # 662013220419
- Country of Origin Mexico
- Category Food Service Appliance Parts
Dimensions
Size | 1 43/100 gpm |
Details
Item | Hot Beverage Dispensing Water Valve |
Type | 1/2 in ID Hose |
For Use With | Hot Beverage Dispensing |
Features | 1 43/100 gpm |
Material of Construction | Polypro |
Compliance | UL |
Fits Brand | Grindmaster |
For Use With Mfr. Model Number | 61102 |
Description
Hot Beverage Dispensing Water Valve, Fits Brand Grindmaster, For Use With Mfr. Model Number 61102, 1/2 in ID Hose, Size 1 43/100 gpm, Material of Construction Polypro, For Use With Hot Beverage Dispensing, Compliance UL, Features 1 43/100 gpm
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTROLUX Frigidaire Oven Range 6 Drip Bowl Chrome (316048414)
- HOSHIZAKI Thermostat (4A0954-02)
- GARLAND CONTACTOR(3 POLE, 40 AMP, 240V) for Garland - Part# GL1637002 (GL1637002)
- HOSHIZAKI Frz Controller Progr (4A5912G01)
- ROBERTSHAW 780-715 Nonlockout Ignition (780-715)
- ROBERTSHAW Drain Dishwasher and Ice Maker Valve (IMV-1401)
- ROBERTSHAW 710-508 Millivolt 3/8" X 3/8" (710-508)
- ROBERTSHAW Commercial Ice Maker Water Valve (IMV-708)
- ROBERTSHAW Sloan Energy Conserving Water Valve (PL-849)
- ROBERTSHAW Drain Dishwasher and Ice Maker Valve (IMV-1402)
- HATCO Ceramic Element - 240V/1000W (02.07.004.00)
- Robertshaw Food Service Appliance Parts