Shop All Gas Valves
Robertshaw
Gas Valve, NG/LP, Standing Pilot, 24VAC, 12V DC, 3.5 in wc, 0.2 A
Mfr # 700-434
Zoro # G3336331
original price:
$353.99
7% off
new price: $327.99
/ea
Free Shipping & Returns
$327.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- BtuH Capacity 100,000 BtuH
- Coil Volts 24 V
- Gas Type NG/LP
- Ignition Type Standing Pilot
- Inlet Size 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Robertshaw
- MFR # 700-434
- Zoro # G3336331
- UPC # 662013632380
- Country of Origin Mexico
- Category Gas Valves
Dimensions
Inlet Size | 1/2 in |
Outlet Size | 1/2 in |
Port Connection Size | 1/2 in |
Pilot Port Connection Size | 1/4 in |
Description
Gas Valve, Current 0.018 A, Electrical Connections Screw/Spade Terminal, Flow Direction Straight-Thru, For Media Liquid Propane, Natural Gas, Heating Capacity - Maximum 100,000 BtuH, Includes Conversion Kit Conversion Kit Included, Includes On/Off Switch On/Pilot/Off Switch Included, Includes Pilot Generator Kit Pilot Generator Kit Not Included, Includes Pressure Regulator Pressure Regulator Included, Includes Pressure Tap Pressure Tap Inlet Included, Includes Side Taps Side Taps Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DULUTH FORGE Dual Fuel Ventless Gas Fireplace With Mantel- 32,000 Btu, Remote (DFS-400R-2W)
- REZNOR 61145 Bnr Plt J992Hxw7221 Nat (61145)
- GREENSEAM Round 90 Degree Elbow, 5 in Duct Dia, Galvanized Steel, 26 GA, 6 3/4 in W, 8" L, 6 3/4 in H (GRAE590GA26)
- MARS Air Curtain, Multipurpose, 48 In (HV248-1UH-TS)
- ROBERTSHAW Low Capacity Gas Valve (710-101)
- ROBERTSHAW Gas Valve, NG/LP, 24V, 3.5 in wc, Standard Opening, 0.45 A (720-079)
- ROBERTSHAW Gas Valve, NG/LP, Standing Pilot, 24V, 3.5 to 14.0 in wc, Combination (720-472)
- ROBERTSHAW Gas Valve, NG/LP, Air Mixtures, 750 mV, 3.5 in wc, Standard Opening (710-501)
- ROBERTSHAW Gas Valve, NG/LP, Standing Pilot, 24VAC, 3.5 in wc, Fast Opening (720-406)
- ROBERTSHAW Gas Valve, 1/2" NPT with Magnet (1720-007)
- ROBERTSHAW Gas Valve (710-201)
- Robertshaw Gas Valves