Shop All Gas Valves
Robertshaw
Gas Valve, NG/LP, 24V, 3.5 in wc, Standard Opening, 0.45 A
Mfr # 720-079
Zoro # G3479664
product price: $168.75
/ea
Free Shipping & Returns
$168.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- BtuH Capacity 150,000 BtuH
- Coil Volts 24 V
- Gas Type NG/LP
- Ignition Type Direct Spark Ignition, Hot Surface Ignition, Intermittent Pilot
- Inlet Size 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Robertshaw
- MFR # 720-079
- Zoro # G3479664
- UPC # 662013635046
- Country of Origin Mexico
- Category Gas Valves
Dimensions
Inlet Size | 1/2 in |
Outlet Size | 3/4 in |
Port Connection Size | 3/4 in |
Pilot Port Connection Size | 1/4 in |
Description
Gas Valve, Application Boilers, Central Heating Units, RVs and Mobile Homes, Space Heaters, Wall Heaters, Current 45 A, Electrical Connections Quick Connect Terminal, Flow Direction Straight-Thru, For Media Liquid Propane, Natural Gas, Heating Capacity - Maximum 150,000 BtuH, Includes Conversion Kit Conversion Kit Included, Includes On/Off Switch On/Pilot/Off Switch Included, Includes Pilot Generator Kit Pilot Generator Kit Not Included, Includes Pressure Regulator Pressure Regulator Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PACKARD Combustion Motor Kit, 115V, Metal, 2 3/8 in H. (65569)
- AIR HANDLER 18x24x1 Synthetic Pleated Air Filter, MERV 8 (6B944)
- TOUGH GUY Condenser, Dia 7/16, 12 24 (F) Thread, L 6 (3HGW5)
- KOCH FILTER 25x25x1 Standard Capacity Pleated Filter, MERV 8 (102-041-014)
- ROBERTSHAW Gas Valve (700-205)
- ROBERTSHAW Gas Valve (700-513)
- ROBERTSHAW Gas Valve, NG/LP, Standing Pilot, 24VAC, 12V DC, 3.5 in wc, 0.2 A (700-434)
- ROBERTSHAW Gas Valve, Natural Gas, Standing Pilot, 750 mV, 3.5 in wc (700-502)
- ROBERTSHAW Gas Valve, NG/LP, Air Mixtures, 750 mV, 3.5 in wc, Standard Opening (710-501)
- ROBERTSHAW Gas Valve, Natural Gas, 24VAC, 4.0 in wc, Slow Opening, 0.55 A (700-059)
- WHITE-RODGERS Gas Valve, NG/LP, Electronic, 24VAC, Fast Opening, 0.43A (36J54-214)
- Robertshaw Gas Valves