Shop All Gas Valves
Robertshaw
Gas Valve, Natural, Manufactured, Mixed, LP, and LP/Air Mixtures, Pilot Plug
Mfr # 700-049
Zoro # G0938668
original price:
$254.76
26% off
new price: $186.99
/ea
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Type Natural, Manufactured, Mixed, LP, and LP/Air Mixtures
- Type Pilot, Hot Surface and Direct Spark
- Voltage 24V AC @ 60 Hz
- Includes Pilot Plug
- Special Information Universal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Robertshaw
- MFR # 700-049
- Zoro # G0938668
- Country of Origin United States
- Category Gas Valves
Dimensions
Compression Fitting Size | 1/2 in |
Details
Gas Type | Natural, Manufactured, Mixed, LP, and LP/Air Mixtures |
Item | Pilot Assembly |
Type | Pilot, Hot Surface and Direct Spark |
Voltage | 24V AC @ 60 Hz |
Includes | Pilot Plug |
Special Information | Universal |
For Use With | Central Heating Units, Wall Heaters, Boilers and Mobile Home Furnaces |
Standards | RoHS |
Flame Pattern Type | Straight |
Input Voltage | 24V AC |
Replacement Type | Universal |
Compatible Components | Pilot |
Compatible with Brand | Robertshaw |
For Fuel Type | LP, Natural Gas |
Includes Ignitor | Ignitor Included |
Product Type | Pilot Assembly |
Series | 700 |
Application | Boilers, Central Heating Units, Mobile Home Furnaces, Wall Heaters |
Description
Pilot Assembly, Replacement Type Universal, Product Type Pilot Assembly, For Fuel Type LP, Natural Gas, Flame Pattern Type Straight, Compatible with Brand Robertshaw, Compatible Components Pilot, Includes Ignitor Ignitor Included, Application Boilers, Central Heating Units, Mobile Home Furnaces, Wall Heaters, Compression Fitting Size 1/2 in, Input Voltage 24V AC, Standards RoHS, Series 700
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSITECH 4 in. Speedichannel Adjustable Flat Bend (230-AFB4)
- MARLEY ENGINEERED PRODUCTS Architectural Fan-Forced Wall Heater 277/240V 4000/3000W or 2000/1500W (FRC4027F)
- DAYTON Rotary Switch, Black, 3 Speed (VE450SG)
- ROBERTSHAW 11-292 5' Sections Of 3/16" (11-292)
- ROBERTSHAW Gas Valve (700-204)
- ROBERTSHAW Gas Valve (700-513)
- ROBERTSHAW Gas Valve (700-057)
- ROBERTSHAW Gas Valve, Natural 24V (710-402)
- ROBERTSHAW Gas Valve, NG/LP, 3.5 in wc, Standard Opening, -40 to 175 Degrees F (710-205)
- ROBERTSHAW 700-453 120V 3/4"X 3/4" Line (700-453)
- HONEYWELL Th4210U2002 24V T4 Pro (TH4210U200)
- Robertshaw Gas Valves