Shop All Gas Valves
Robertshaw
Gas Valve 240V
Mfr # 700-464
Zoro # G8067166
original price:
$311.99
31% off
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Reducer Bushings
- Fits Brand American Laundry, Consolidated Comm., Henney Penney, ITT/General, Market Forge, Penn/Baso, White Rodgers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Robertshaw
- MFR # 700-464
- Zoro # G8067166
- UPC # 662013632595
- Country of Origin Mexico
- Category Gas Valves
Details
Item | Gas Valve 240V |
Includes | Reducer Bushings |
Fits Brand | American Laundry, Consolidated Comm., Henney Penney, ITT/General, Market Forge, Penn/Baso, White Rodgers |
Description
Gas Valve 240V, Fits Brand American Laundry, Consolidated Comm., Henney Penney, ITT/General, Market Forge, Penn/Baso, White Rodgers, Includes Reducer Bushings
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K DuraVent 3 in. D X 3 in. D 45 deg Galvanized Steel/Stainless Steel Stove Pipe Elbow (3PVL-E45R)
- LENNOX Combustion Blower Assembly (93W13)
- DURAVENT 3" BVENT 45/60 Degrees Adj Elbow (3BVL45)
- DEFLECTO Duct Transition3.25X10-5 (DGT 35)
- ROBERTSHAW 720-070 24V 1/2" X 3/4" Pilot (720-070)
- ROBERTSHAW Gas Valve (700-424)
- ROBERTSHAW Combination Gas Valve (700-503)
- ROBERTSHAW Gas Valve (710-201)
- ROBERTSHAW Gas Valve, NG/LP, Standing Pilot, 24VAC, 3.5 in wc, Fast Opening (720-402)
- ROBERTSHAW Gas Valve, NG/LP, Standing Pilot, 24V, 3.5 to 14.0 in wc, Combination (720-472)
- STERLING Gas Valve (J28R03069-003)
- Robertshaw Gas Valves