Robertshaw

Gas Valve, 1/2" x 3/4", 120V, 3.5" WC


original price: $196.99
11% off
new price: $174.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Fits Brand Robertshaw
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Details

Item Gas Valve, 1/2" x 3/4", 120V, 3.5" WC
Fits Brand Robertshaw

Description

Gas Valve, 1/2 In. x 3/4 In., 120V, 3.5 In. WC, Fits Brand Robertshaw

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.