Shop All Ignition Systems and Components
Robertshaw
Gas Cooking Electromagnet Replace Kit, K
Mfr # 1720-802
Zoro # G0836446
Free Shipping & Returns
$145.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Agency Compliance CSA
- Type Electromagnet Replacement Kit
- Gas Connection 1/4" Tubing, 1/8" Pipe, 3/16" Tubing
- For Use With 1710 Series Body Outlet Only Model-TS "K" Head
- Replaces 1720-804
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Robertshaw
- MFR # 1720-802
- Zoro # G0836446
- UPC # 662013351120
- Country of Origin Mexico
- Category Ignition Systems and Components
Dimensions
Details
Agency Compliance | CSA |
Type | Electromagnet Replacement Kit |
Gas Connection | 1/4" Tubing, 1/8" Pipe, 3/16" Tubing |
For Use With | 1710 Series Body Outlet Only Model-TS "K" Head |
Replaces | 1720-804 |
Item | Gas Valve |
Includes | Assembly Screw, Gasket, Spring Components |
Standards | RoHS Compliant |
OEM Replacement Part Number | Z950644100 |
Compatible with Manufacturer Model Number | TS11K K |
For Fuel Type | LP, Natural Gas |
Compatible with Brand | Robertshaw |
Application | Brooders, Ovens, Infrared Heaters, RV Gas Appliances |
Series | 1720 |
Product Type | Gas Valve |
Compatible with Series | BJWA, FD, GS |
Compatible Manufacturer Part Number | TS11K K |
Compatible Manufacturer Model Number | TS11K K |
For Use with Mfr. Model Number | TS11K K |
For Use With Mfr. Model Number | TS11K K |
Description
Gas Valve, Product Type Gas Valve, For Fuel Type LP, Natural Gas, Gas Connection 1/4 In. Tubing, 1/8 In. Pipe, 3/16 In. Tubing, Compatible with Brand Robertshaw, Compatible with Series BJWA, FD, GS, OEM Replacement Part Number Z950644100, Stem Length Not Applicable, Includes Assembly Screw, Gasket, Spring Components, Standards RoHS Compliant, For Use With 1710 Series Body Outlet Only Model-TS In.K In. Head, Compatible with Manufacturer Model Number TS11K K, Series 1720
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRIEDRICH Window Air Conditioner, 115V AC, Cool Only, 8000 BtuH, 19 3/4 in W. (KCQ08A10A)
- DAYTON Replacement Propeller (VE1LXN4BAG)
- ALL-FILTERS 25X25X1 Merv 11 Pleated AC Furnace Air Filter, 4PK (25251.11 4PK)
- GERMGUARDIAN HEPA Filter, UV-C, Odor Reduction (AC4711W)
- ROBERTSHAW Gas Cooking Control, Tstat, 3/8In, 150-550 (4200-025)
- ROBERTSHAW Gas Cook Control, Tstat Kit For Griddles (4350-128)
- ROBERTSHAW Spark Ignition Control, Lockout (780-735)
- ROBERTSHAW Gas Cooking Control, Tstat, 1/4In, 200-400 (4290-005)
- ROBERTSHAW Elec Cook Control, Repl INF-240-5518 (5502-472M)
- ROBERTSHAW Pilot Ignitor System (712-008)
- MAXON Pilot Assy, 6" Spark Ignitor, Mn39829 (39829)
- Robertshaw Ignition Systems and Components