Shop All Ignition Systems and Components
Robertshaw
Gas Cooking Electromagnet Replace Kit, J
Mfr # 1720-801
Zoro # G3203961
Free Shipping & Returns
$137.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Electromagnet Replacement Kit
- Gas Connection 1/4" Tubing, 1/8" Pipe, 3/16" Tubing
- Agency Compliance CSA
- For Use With 1710 Series Body Inlet And Outlet Model-TS "J" Head
- Includes Assembly Screw, Gasket, Spring Components
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Robertshaw
- MFR # 1720-801
- Zoro # G3203961
- UPC # 662013351113
- Country of Origin Mexico
- Category Ignition Systems and Components
Dimensions
Details
Type | Electromagnet Replacement Kit |
Gas Connection | 1/4" Tubing, 1/8" Pipe, 3/16" Tubing |
Agency Compliance | CSA |
For Use With | 1710 Series Body Inlet And Outlet Model-TS "J" Head |
Includes | Assembly Screw, Gasket, Spring Components |
Replaces | 1720-803 |
Item | Gas Valve |
Standards | RoHS Compliant |
Series | 1720 |
Product Type | Gas Valve |
Application | Brooders, Ovens, Infrared Heaters, RV Gas Appliances |
For Fuel Type | LP, Natural Gas |
Compatible with Manufacturer Model Number | TS11J J |
Compatible with Brand | Robertshaw |
OEM Replacement Part Number | 1720-803 |
Compatible Manufacturer Part Number | TS11J J |
Compatible Manufacturer Model Number | TS11J J |
For Use with Mfr. Model Number | TS11J J |
For Use With Mfr. Model Number | TS11J J |
Description
Gas Valve, Product Type Gas Valve, For Fuel Type LP, Natural Gas, Capillary Tube Length Not Applicable, Gas Connection 1/4 In. Tubing, 1/8 In. Pipe, 3/16 In. Tubing, Compatible with Brand Robertshaw, OEM Replacement Part Number 1720-803, Stem Length Not Applicable, Includes Assembly Screw, Gasket, Spring Components, Standards RoHS Compliant, For Use With 1710 Series Body Inlet And Outlet Model-TS In.J In. Head, Compatible with Manufacturer Model Number TS11J J, Series 1720
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER Fiberglass Air Filter, 16x30x1", MERV 4 (10055.011630)
- HONEYWELL Vr8200H1251 24V Gas Valve (VR8200H125)
- RANCO Reversing Valve, 1/2" x 3/8", R22, R410A (V2-408060-270)
- DAYTON Upblast Vent, 13-1/4 In, 115/208-230V (7A617)
- ROBERTSHAW 780-502 24V Direct Spark (780-502)
- ROBERTSHAW Gas Cooking Control, Target Pilot (1830-115)
- ROBERTSHAW Elect Cook Control, High Limit, 450 (5225-112)
- ROBERTSHAW Ignition Module (780-002)
- ROBERTSHAW Gas Cooking Control, Tstat, 1/2In, 150-550 (4200-007)
- ROBERTSHAW Elec Cook Control, Repl INF-240-74 (5502-359M)
- FRANCE TRANSFORMERS Flat Face Flange Head Gasket For 150, 15 Head Gasket For 150, 157, 93, (MP-SAY-05)
- Robertshaw Ignition Systems and Components