Shop All Ignition Systems and Components
Robertshaw
Gas Cooking Control, Tstat Kit For Ovens
Mfr # 4350-027
Zoro # G2032782
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Replaces BJ and BJWA
- Temp. Range 250 to 550
- Gas Type NG/LP
- Agency Compliance CSA
- Bulb Size 3/16 in X 11-3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Robertshaw
- MFR # 4350-027
- Zoro # G2032782
- UPC # 662013283759
- Country of Origin Mexico
- Category Ignition Systems and Components
Dimensions
Bulb Size | 3/16 in X 11-3/16 in |
Capillary Length | 48 in |
Capillary Tube Length | 48 in |
Sensing Bulb Diameter | 3/16 in |
Sensing Bulb Length | 11 3/16 in |
Description
The Robertshaw 4350-027 Gas Cooking Control is a great replacement for your oven's old control. It comes complete with a thermocouple and a tstat kit, so you won't have to go through the trouble of finding replacements. This gas cooking control has an easy to read dial that ranges from 250 to 550 degrees Fahrenheit. With its 1/4 in. gas connection, this oven control can be easily installed into your existing appliance. Its capillary length measures 48 in., while the bulb size is 3/16 x 11 3/16 in.. The tstat kit includes one K type thermocouple, one solid state relay and mounting hardware needed for installation. The Robertshaw 4350-027 Gas Cooking Control is what you need if you're looking for an economical way to replace your old control system.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRANE Rct00084 Receptacle; Nsition (RCT00084)
- FELLOWES Air Cleaner Filter, 13-1/2x10-7/16x1-1/4 (9287101)
- DEFLECTO Skinny 27"-48" Duct Telescoping Aluminum Vent (DAF2)
- WARRICK CONTROLS Control, 120V, 10K ohm, 6 Sec Delay (26B1A0Z06)
- ROBERTSHAW Elec Cook Control, Tstat, Repl SP-184 (5300-612)
- ROBERTSHAW Pilot Ignitor System (712-017)
- ROBERTSHAW Elect Cook Control, High Limit, 440 (5225-054)
- ROBERTSHAW Elec Cook Control, Repl INF-120-4339 (5502-474M)
- ROBERTSHAW Gas Cooking Control, Tstat, 3/8In, 150-550 (4200-018)
- ROBERTSHAW Elec Cook Control, Tstat, Repl 5300 Series (5300-041)
- AUBURN MANUFACTURING Cable100ft Gto-15 Ign Cable -40to140 (E60-100)
- Robertshaw Ignition Systems and Components