Shop All Ignition Systems and Components
Robertshaw
Gas Cooking Control, Tstat, 1/4In, 200-400
Mfr # 4290-006
Zoro # G3275133
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Size 3/8 in x 5-3/8 in
- Agency Compliance ANS Z21.23, CSA
- Gas Type NG/LP
- Dial Range 200 to 400
- Replaces Consolidated G-111, DCS 13244, Dynamic Cooking GS-A6-030-18-00, Pitco GSA60301814
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Robertshaw
- MFR # 4290-006
- Zoro # G3275133
- UPC # 662013284558
- Country of Origin Mexico
- Category Ignition Systems and Components
Dimensions
Bulb Size | 3/8 in x 5-3/8 in |
Capillary Length | 30 in |
Capillary Tube Length | 30 in |
Sensing Bulb Diameter | 3/8 in |
Sensing Bulb Length | 5 3/8 in |
Description
Gas Thermostat, Product Type Gas Thermostat, For Fuel Type LP, Natural Gas, Maximum Control Temperature 500 Degrees F, Minimum Control Temperature 200 Degrees F, Dial Range 200 to 400, Capillary Tube Length 30 in, Gas Connection 1/4 In. Tubing
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILIVING White 88 in. 7.3 feet HVLS 9 Blades BLDC Big Ceiling Fan, 13600 CFM with IR Remote (ILG8HVLS88)
- WAYNE COMBUSTION SYSTEMS Mtr/Blowerassy (P265F-P250Af) (60172-002)
- AIR HANDLER 18x24x4 Synthetic Pleated Air Filter, MERV 13 (11C885)
- DAYTON Replacement Pull Chain Switch (34G191)
- ROBERTSHAW Elec Cook Control, Tstat, Replaces EA3-44 (5300-100)
- ROBERTSHAW Elec Cook Control, Repl INF-240-1153 (5500-235M)
- ROBERTSHAW Gas Cook Control, Tstat Kit For Griddles (4350-128)
- ROBERTSHAW Gas Cooking Control, Igniter (41-204)
- ROBERTSHAW Pilot Ignitor System (712-017)
- ROBERTSHAW Elec Cook Control, Repl INF-240-1010 (5502-370M)
- WHITE-RODGERS Ignition Module, 120V, 2-1/2inDx2-1/8inW (767A-379)
- Robertshaw Ignition Systems and Components