Shop All Ignition Systems and Components
Robertshaw
Gas Cooking Control, Target Pilot
Mfr # 1830-210
Zoro # G0785251
product price: $33.15
/ea
$33.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Incinerator Target Pilot
- For Use With All Thermocouples
- Mounting Position Vertical
- Replaces Factory # 2CH-2
- Gas Connection 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Robertshaw
- MFR # 1830-210
- Zoro # G0785251
- UPC # 662013640316
- Country of Origin Mexico
- Category Ignition Systems and Components
Dimensions
Compression Fitting Size | 1/4 in |
Details
Item | Pilot Assembly |
Type | Incinerator Target Pilot |
For Use With | All Thermocouples |
Mounting Position | Vertical |
Replaces | Factory # 2CH-2 |
Gas Connection | 1/4 in |
Gas Type | NG/LP |
Includes | Thermocouple Adaptor |
Tip Style | Standard |
OEM Replacement Part Number | 2CH/2C |
Replacement Type | Universal |
Compatible Components | Thermocouple, Thermopile |
Compatible with Series | BJWA, FD, GS |
Flame Pattern Type | Straight |
Flame Sensor Included | Flame Sensor Not Included |
Series | 1830 Pilot |
Includes Thermopile | Thermopile Not Included |
Includes Thermocouple | Thermocouple Not Included |
Product Type | Pilot Assembly |
For Fuel Type | LP, Natural Gas |
Includes Ignitor | Ignitor Not Included |
Compatible with Brand | Robertshaw |
Description
Pilot Assembly, Replacement Type Universal, Product Type Pilot Assembly, For Fuel Type LP, Natural Gas, Flame Pattern Type Straight, Lead Length Not Applicable, Tip Style Standard, Compatible with Brand Robertshaw, Compatible with Series BJWA, FD, GS, Includes Thermocouple Thermocouple Not Included, Includes Thermopile Thermopile Not Included, OEM Replacement Part Number 2CH/2C, Compatible Components Thermocouple, Thermopile, Includes Ignitor Ignitor Not Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SELKIRK Flush Stove Adapter (DSP6FSA-1)
- MCDONNELL & MILLER Flow Switch, Threads (FS8-WJ)
- DAYTON Magnetic Coil, IEC, 120VAC, 9-18A (6EAU5)
- DAYTON Replacement Blower 'Wheel (2ZB35)
- ROBERTSHAW Elec Cook Control, Tstat, Repl KX-433 (5300-406)
- ROBERTSHAW Elec Cook Control, Repl INF-120-65 (5502-303M)
- ROBERTSHAW Elec Cook Control, Tstat, 100-493 Range (5300-146)
- ROBERTSHAW Elect Cook Control, High Limit, 450 (5225-112)
- ROBERTSHAW Elec Cook Control, Tstat, 200-450 Range (5300-114)
- ROBERTSHAW Gas Cooking Control, Tstat, 1/2In, 300-650 (4200-503)
- ICM CONTROLS 2810 Furnace Ignition Control (ICM2810)
- Robertshaw Ignition Systems and Components