Shop All Ignition Systems and Components
Robertshaw
Gas Cooking Control, Target Pilot
Mfr # 1830-115
Zoro # G3499474
product price: $24.69
/ea
$24.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Connection 1/4 in
- For Use With All Thermocouples
- Type Incinerator Target Pilot
- Gas Type NG/LP
- Replaces Factory # 2CH-10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Robertshaw
- MFR # 1830-115
- Zoro # G3499474
- UPC # 662013640125
- Country of Origin Mexico
- Category Ignition Systems and Components
Dimensions
Compression Fitting Size | 3/16 in |
Details
Item | Pilot Assembly |
Gas Connection | 1/4 in |
For Use With | All Thermocouples |
Type | Incinerator Target Pilot |
Gas Type | NG/LP |
Replaces | Factory # 2CH-10 |
Mounting Position | Vertical |
Includes | Adaptor |
Tip Style | Standard |
Compatible with Series | 2CH-10 |
OEM Replacement Part Number | 2CH/2C |
Flame Sensor Included | Flame Sensor Not Included |
Includes Thermocouple | Thermocouple Not Included |
Product Type | Pilot Assembly |
For Fuel Type | LP, Natural Gas |
Flame Pattern Type | Straight |
Compatible with Brand | Robertshaw |
Includes Ignitor | Ignitor Not Included |
Series | 1830 Pilot |
Replacement Type | Universal |
Includes Thermopile | Thermopile Not Included |
Compatible Components | Thermocouple, Thermopile |
Description
Pilot Assembly, Replacement Type Universal, Product Type Pilot Assembly, For Fuel Type LP, Natural Gas, Flame Pattern Type Straight, Lead Length Not Applicable, Tip Style Standard, Compatible with Brand Robertshaw, Compatible with Series 2CH-10, Includes Thermocouple Thermocouple Not Included, Includes Thermopile Thermopile Not Included, OEM Replacement Part Number 2CH/2C, Compatible Components Thermocouple, Thermopile, Includes Ignitor Ignitor Not Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 18" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC (7AF51)
- HOUSE 85158 Square Aluminum Roof Mounted Vent - Brown (HO563688)
- JOHNSON CONTROLS Temperature Sensor, Gray, Resistance Tolerance +/-0.1% (TE-6000-100)
- TEMPCO Heater, 240V, 10-1/2 In. L, 1200 Deg F (CSF00130)
- ROBERTSHAW Gas Cooking Control, Tstat, 3/8In, 150-550 (4200-025)
- ROBERTSHAW Gas Cooking Control, Tstat, 3/8In, 150-550 (4200-018)
- ROBERTSHAW Elec Cook Control, Tstat, 120/277V (5300-027)
- ROBERTSHAW Elec Cook Control, Tstat, Repl KX-87,299 (5300-401)
- ROBERTSHAW 780-502 24V Direct Spark (780-502)
- ROBERTSHAW Elec Cook Control, Tstat, Repl 5300 Series (5300-041)
- LENNOX Ignitor, Le51M93 (51M93)
- Robertshaw Ignition Systems and Components