Shop All Ignition Systems and Components
Robertshaw
Gas Cooking Control, Solenoid Valve, 3/8
Mfr # 4075-029
Zoro # G0909763
Free Shipping & Returns
$98.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Connection 3/8" Pipe
- Agency Compliance AGA-CGA Cert. No.: 112629000000018, ANSI ZS21.21 Auto Valves
- Includes (2) 1/8 in Plugs
- Gas Type NG/LP
- For Use With Commercial Cooking Applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Robertshaw
- MFR # 4075-029
- Zoro # G0909763
- UPC # 662013350949
- Country of Origin Mexico
- Category Ignition Systems and Components
Dimensions
Details
Gas Connection | 3/8" Pipe |
Item | Gas Valve |
Agency Compliance | AGA-CGA Cert. No.: 112629000000018, ANSI ZS21.21 Auto Valves |
Includes | (2) 1/8 in Plugs |
Gas Type | NG/LP |
For Use With | Commercial Cooking Applications |
Type | Gas Solenoid Valve |
Mounting Position | Universal |
Replaces | FJT-29 |
Standards | RoHS Compliant |
Series | 4075 |
Application | Commercial Cooking Appliances |
Compatible with Brand | American Range, Bradford-White, Climate Control, Consolidated Communications, DCS, Desa International, Eaton, Franklin Machine Products, Garland, Grindmaster, Hobart, IAC, Imperial, Nexgrill, Nordyne, Pitco, PMI, Robertshaw, Toastmaster, Tri-Star, Uni-Line, Viking Range, Vulcan Hart, Whirlpool, Wolf Range |
Compatible with Series | 4075 FJT |
OEM Replacement Part Number | 00-411497-0000F1, 078981-02, 099132-01, 1027300, 10415, 111497-F1, 1446401, 146-1005T, 1952211, 233-37788-00D, 2392207700, 340267, 348047-1, 35094, 35095, 35194, 4075-008, 4075-012, 4075-02J, 4075-044, 4077-029, 411497-1, 411497-F1, 411497000F1, 513, 513-1, 624624-0, 770085, 770085-2, 770085-3, 802089, 804402, 8523378, 8523689, 920608-11, A80101, C-227, FJ-12, FJ-29, FJ-44, FJ-8, FJ130000000, FJ29, FJ290000000, FJ410000000, FJ520000000, FJ530000000, FJ620000000, FJ650244000, FJ671202000, FJ700244000, FJ701204000, FJ770242000, FJT-02, FJT-04, FJT-08, FJT-09, FJT-10, FJT-102-1040, FJT-12, FJT-14, FJT-15, FJT-20, FJT-21, FJT-31, FJT-34, FJT-37, FJT-40, FJT-41, FJT-42, FJT-45, FJT-48, FJT-49, FJT-52, FJT-54, FJT-55, FJT-58, FJT-59, FJT-69, FJT-74, FJT-75, FJT-76, FJT-77, FJT-78, FJT-81, FJT-82, G02965-1, NCX1-2002-1, PA010139 |
Product Type | Gas Valve |
For Fuel Type | LP, Natural Gas |
Description
Gas Valve, Product Type Gas Valve, For Fuel Type LP, Natural Gas, Maximum Control Temperature Not Applicable, Minimum Control Temperature Not Applicable, Dial Range Not Applicable, Capillary Tube Length Not Applicable, Gas Connection 3/8 In. Pipe
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEIL QUAKER /ICP 1172472 Contactor 1P 30A 24V (1172472)
- AMERICAN METAL FILTER 20 X 20 X 1 Nominal Washable Electrostatic Furnace Air Filter (ECA102020)
- HI-TECH DURAVENT Industrial Duct Hose, 8"x25ft. (2021-0800-2025)
- KOCH High Cap Filter, Antmcrbl Pleat, 18x24x2" (102-681-018)
- ROBERTSHAW Pilot Ignitor System (712-008)
- ROBERTSHAW Elec Cook Control, Tstat, Repl KX-433 (5300-406)
- ROBERTSHAW Elec Cook Control, Tstat, Replaces EA3-44 (5300-100)
- ROBERTSHAW Elec Cook Control, Tstat, 200-400 Range (5300-711)
- ROBERTSHAW Elec Cook Control, Tstat, 120/277V (5000-811)
- ROBERTSHAW Spark Ignition Control, Nonlockout (780-715)
- ROBERTSHAW Gas Cooking Control, Gas Valve, NG (700-804)
- Robertshaw Ignition Systems and Components