Shop All Ignition Systems and Components
Robertshaw
Gas Cooking Control, Igniter
Mfr # 41-204
Zoro # G3270784
product price: $27.19
/ea
$27.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Agency Compliance CSA
- Includes (2) Porcelain Nuts
- For Use With Robertshaw HVN Series or an Eaton NC4100 Series Gas Valve
- Mounting Position Flat
- Gas Type NG/LP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Robertshaw
- MFR # 41-204
- Zoro # G3270784
- UPC # 662013283230
- Country of Origin Mexico
- Category Ignition Systems and Components
Details
Agency Compliance | CSA |
Includes | (2) Porcelain Nuts |
For Use With | Robertshaw HVN Series or an Eaton NC4100 Series Gas Valve |
Mounting Position | Flat |
Gas Type | NG/LP |
Type | Ignitor |
Item | Hot Surface Ignitor |
Replaces | 359-199, F16-747, Gaffers And Sattler 18601, GR411, Hardwick 01-055-041-99, IGN-4 |
Standards | cULus |
Series | 41-200 |
Compatible with Brand | Surface Ignitor Company |
Compatible with Series | HVN, NC4100 |
Product Type | Hot Surface Ignitor |
Application | Gas Operated Diaphragm Valves |
For Fuel Type | LP, Natural Gas |
OEM Replacement Part Number | NR005, NR005KX |
Description
Hot Surface Ignitor, Product Type Hot Surface Ignitor, For Fuel Type LP, Natural Gas, Compatible with Brand Surface Ignitor Company, Compatible with Series HVN, NC4100, OEM Replacement Part Number NR005, NR005KX, Includes (2) Porcelain Nuts, Standards cULus, For Use With Robertshaw HVN Series or an Eaton NC4100 Series Gas Valve, Series 41-200, Application Gas Operated Diaphragm Valves
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVERPURE Cartridge, Water Filter - Ocs (EV961807)
- TEMPCO Band Heater, 120V, 4 In. Dia., 900 Deg F (MBH20540)
- EMPIRE COMFORT SYSTEMS Gas Fired Room Heater, 34 In. W, 20 In. D (RH65BLP)
- AMERICAN LOUVER Eggcrate Return Grille, Surface Mount, 10" x 10", Wht, PK5 (AG-10X10-RSW-5PK)
- ROBERTSHAW Elec Cook Control, Thermostat, 120/277V (5000-813)
- ROBERTSHAW Elec Cook Control, Repl INF-240-1153 (5500-235M)
- ROBERTSHAW Elec Cook Control, Repl INF-120-975 (5502-309M)
- ROBERTSHAW Relighter, Auto Pilot (785-001)
- ROBERTSHAW Elec Cook Control, Tstat, Repl 5300 Series (5300-041)
- ROBERTSHAW Gas Cooking Electromagnet Replace Kit, K (1720-802)
- ROBERTSHAW Elec Cook Control, Tstat, Replaces EA3-44 (5300-100)
- Robertshaw Ignition Systems and Components