Shop All Ignition Systems and Components
Robertshaw
Gas Cook Control, Tstat Kit For Griddles
Mfr # 4350-128
Zoro # G1683333
original price:
$286.10
19% off
Free Shipping & Returns
$230.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Size 3/16 in X 8-5/8 in
- Gas Connection 1/4" Pipe
- Temp. Range 150 to 400
- Capillary Length 36 in
- Agency Compliance CSA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Robertshaw
- MFR # 4350-128
- Zoro # G1683333
- UPC # 662013105518
- Country of Origin Mexico
- Category Ignition Systems and Components
Dimensions
Bulb Size | 3/16 in X 8-5/8 in |
Capillary Length | 36 in |
Sensing Bulb Diameter | 3/16 in |
Capillary Tube Length | 48 in |
Sensing Bulb Length | 8 5/8 in |
Description
Gas Thermostat, Product Type Gas Thermostat, For Fuel Type Natural Gas, Maximum Control Temperature 400 Degrees F, Minimum Control Temperature 150 Degrees F, Dial Range 150 to 400, Capillary Tube Length 48 in, Gas Connection 1/4 In. Pipe
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GHP GROUP ARCHED FIREPLACE SCREEN (959)
- EVERPURE Replacement Cartridge - 4Bc5-S (EV9617-21)
- VENCO Mobile Drum Fan 24" Non-Oscillating (VMAC-24-DD-MTC)
- ANTHONY Door Gasket, 29-7/8" x 67-15/16" (02-14160-2030)
- ROBERTSHAW Elec Cook Control, Tstat, 100-493 Range (5300-146)
- ROBERTSHAW Spark Ignition Control, Lockout, PrePurge (780-003)
- ROBERTSHAW Elect Cook Control, High Limit, 440 (5225-054)
- ROBERTSHAW Elec Cook Control, Repl INF-120-975 (5502-309M)
- ROBERTSHAW Gas Cooking Electromagnet Replace Kit, J (1720-801)
- ROBERTSHAW Ignition Module, Intermittent Pilot, 24 V (780-845)
- ROBERTSHAW Elec Cook Control, Tstat, 120/277V (5300-027)
- Robertshaw Ignition Systems and Components