Shop All Low Voltage Thermostats
This Product is Discontinued
Robertshaw
Fireplace Remote Control, 1 H Battery, 6V DC (Discontinued)
Mfr # 55643
Zoro # G3335665
Free Shipping & Returns
This Product is Discontinued
Key Features
- Voltage 6V DC
- Stages Heat 1
- Mounting Type Screw Mount
- Color Black
- Control Range 45 Degrees to 90 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Robertshaw
- MFR # 55643
- Zoro # G3335665
- UPC # 662013556433
- Country of Origin China
- Category Low Voltage Thermostats
Dimensions
Overall Depth | 7 11/16 in |
Overall Width | 2 5/16 in |
Digit Size | Standard |
Overall Height | 1/2 in |
Description
Fireplace Remote Control, On/Off, Programs per Week 1, 1 Stages Heat, Displays Room Temperature, Childproof Feature, Low Battery Indicator, Black Color, Includes Receiver and Remote, For Use With Any Millvolt Gas Valve Including Fireplace And Wall Furnaces
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.