Shop All Low Voltage Thermostats
Robertshaw
Electric Thermostats, Hardwired, 277VAC
Mfr # 5300-500
Zoro # G0559231
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 277VAC
- Mounting Type Screw Mount
- Control Range 300 Degrees F to 700 Degrees F
- System Switching SPST
- Power Method Hardwired
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Robertshaw
- MFR # 5300-500
- Zoro # G0559231
- Country of Origin Mexico
- Category Low Voltage Thermostats
Details
Item | Electric Thermostats |
Voltage | 277VAC |
Mounting Type | Screw Mount |
Control Range | 300 Degrees F to 700 Degrees F |
System Switching | SPST |
Power Method | Hardwired |
Description
Commercial Electric Thermostat 300-700F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUELLER Flare Nut, Brass (A 05051)
- ALL-FILTERS 18X18X2 Odor Eliminator Activated Carbon Pleated AC Furnace Air Filter, 6PK (18182.C 6PK)
- KOCH FILTER Poly Filter, Disposabl, C and I, 18"x20"x1" (284-180-200)
- TRION 12006-01 Nozzle For On Power (12006-01)
- ROBERTSHAW Digital Wall Thermostat, White, 1" D (RS9210)
- ROBERTSHAW Digital Wall Thermostat, Non-Programmable (RS8210)
- ROBERTSHAW Rs1100-72 24V/Millivolt Digital (RS1100-72)
- ROBERTSHAW Rs1010 24V/Millivolt Digital (RS1010)
- ROBERTSHAW Digital WiFi Wall Thermostat, White, 24VAC (RS10420T)
- ROBERTSHAW Capillary Tube Thermostat (K-1158-36)
- PRO1 IAQ Low Voltage Thermostat, Wall Mount, Hardwired, 24VAC (T501M)
- Robertshaw Low Voltage Thermostats