Shop All Low Voltage Thermostats
Robertshaw
Electric Thermostats, 125/250/480VAC
Mfr # 5225-064
Zoro # G0938686
product price: $192.99
/ea
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 125/250/480VAC
- Control Range 425 Degrees F to 600 Degrees F
- System Switching SPST
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Robertshaw
- MFR # 5225-064
- Zoro # G0938686
- Country of Origin Mexico
- Category Low Voltage Thermostats
Details
Item | Electric Thermostats |
Voltage | 125/250/480VAC |
Control Range | 425 Degrees F to 600 Degrees F |
System Switching | SPST |
Description
High Temp Thermostat 600F,48Cap,M/R Hi-
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANASONIC Bathroom Fan, 50/80/110 cfm cfm, 4 in or 6 in Duct Dia., 120V AC, No (FV-0511VK2)
- ALL-FILTERS 16X16X2 MERV 10 Pleated AC Furnace Air Filter, 4PK (16162.10 4PK)
- HONEYWELL Electric Actuator, 4-1/2InHx5InWx9-7/8InD (MP909E1059/U)
- ALL-FILTERS 16X25X2 Merv 8 Pleated AC Furnace Air Filter, 4PK (16252.8 4PK)
- ROBERTSHAW Capillary Tube Thermostat (K-1158-36)
- ROBERTSHAW Rs1010 24V/Millivolt Digital (RS1010)
- ROBERTSHAW Digital Wall Thermostat, White, 1" D (RS9110)
- ROBERTSHAW Digital Wall Thermostat, White, 1" D (RS9210)
- ROBERTSHAW Digital Wall Thermostat, White, 1" D (RS9320T)
- ROBERTSHAW Digital Wall Thermostat, White, 1" D (RS9220)
- KING ELECTRIC Thermostat SP 120/208 /240-22A & 277V-18A Almond (K101A)
- Robertshaw Low Voltage Thermostats