Shop All Thermostat Guards and Accessories
Robertshaw
Electric Thermostat
Mfr # 5225-047
Zoro # G8017046
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24 V, 125 to 480 V AC
- For Use With Appliances Where Temperature Protection Is Needed
- Standards CSA File No. LR36461, EC-87196/170/M4 (2001), UL Rating (UL Guide/XAPX2) - File No. E12103
- Control Type Switch
- Changeover Type No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Robertshaw
- MFR # 5225-047
- Zoro # G8017046
- UPC # 662013233525
- Country of Origin Mexico
- Category Thermostat Guards and Accessories
Dimensions
Overall Width | 2 1/8 in |
Details
Item | Electric Thermostat |
Voltage | 24 V, 125 to 480 V AC |
For Use With | Appliances Where Temperature Protection Is Needed |
Standards | CSA File No. LR36461, EC-87196/170/M4 (2001), UL Rating (UL Guide/XAPX2) - File No. E12103 |
Control Type | Switch |
Changeover Type | No |
Frequency | 60 Hz |
Switch Type | SPST |
Temperature Control Range | +340 to +600 Degrees F (+170 Degrees C to +316 Degrees C) |
Number of Poles | 1 |
Operating Temperature Range | +185 Degrees F (+85 Degrees C) |
Description
Electric Thermostat
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARCTIC WIND 6,000 BTU 115V Window Air Conditioner with Remote Control (2AW6000DA)
- WESTINGHOUSE Westinghouse 3002638 52 in. Vintage Antique Brass Brown Indoor Ceiling Fan (3002638)
- HI-TECH DURAVENT Industrial Duct Hose, 4"x50ft. (2021-0400-4050)
- PROGRESS LIGHTING Fan Light Kit, Two-Light (P2602-20WB)
- ROBERTSHAW Electric t Thermostat Commercial (5300-653)
- ROBERTSHAW Electric Thermostat (5000-844)
- ROBERTSHAW Thermostat (5210-363)
- ROBERTSHAW Electric Thermostat (5000-202)
- ROBERTSHAW Thermostat (5600-311)
- ROBERTSHAW Electric Thermostat (5300-614)
- JOHNSON CONTROLS Network Sensor, No Display, White, No Logo (NSB8BHN041-0)
- Robertshaw Thermostat Guards and Accessories