Shop All Thermostat Guards and Accessories
Robertshaw
Electric Thermostat
Mfr # 5000-844
Zoro # G8350483
original price:
$188.99
21% off
new price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120 V AC
- Includes Bezel and Pilot Light
- For Use With Mfr. Model Number 411506-6, 30402-07
- Fits Brand Vulcan Hart, Lang
- Standards CSA Class 4823 02, UL and CSA File No. E12103, UL Guide No. XAPX2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Robertshaw
- MFR # 5000-844
- Zoro # G8350483
- UPC # 662013231835
- Country of Origin Mexico
- Category Thermostat Guards and Accessories
Dimensions
Overall Height | 5 3/4 in |
Overall Width | 3 in |
Overall Depth | 1 15/16 in |
Details
Item | Electric Thermostat |
Voltage | 120 V AC |
Includes | Bezel and Pilot Light |
For Use With Mfr. Model Number | 411506-6, 30402-07 |
Fits Brand | Vulcan Hart, Lang |
Standards | CSA Class 4823 02, UL and CSA File No. E12103, UL Guide No. XAPX2 |
Control Type | Mechanical Selector Dial |
Switch Type | DPST |
Temperature Control Range | +650 Degrees F (+343 Degrees C) |
Number of Poles | 2 |
Operating Temperature Range | 0 to +150 Degrees F (-18 to +66 Degrees C) |
Description
Electric Thermostat
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, 100 Plates -Domestic Heating 1,200k BTU (CB30-100H)
- DANFOSS Solenoid Valve, Evaporator 10 (032F3298)
- SIEMENS Zone Valve Assemblies, Two-Way, 1/2", 24Vac (242-00210)
- AIR HANDLER Fiberglass Air Filter, 16x16x1", MERV 5 (5C455)
- ROBERTSHAW Electric Thermostat, 96" Capillary Tube (KA-1119-96)
- ROBERTSHAW Gas Thermostat (4200-011)
- ROBERTSHAW Temperature Dial, Infinite, Black/Chrome (40-158)
- ROBERTSHAW Thermostat (5300-623)
- ROBERTSHAW Electric t Thermostat Commercial (5300-653)
- ROBERTSHAW Gas Thermostat (4200-002)
- HONEYWELL UV Sensor, 1/2' (C7027A1049)
- Robertshaw Thermostats