Shop All Thermostat Guards and Accessories
Robertshaw
Electric Thermostat
Mfr # 5000-841
Zoro # G7896271
original price:
$230.99
23% off
new price: $175.99
/ea
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Dial
- Fits Brand Consolidated Comm., Dean, General Electric, Garland, Hobart Corp, Vulcan Hart
- Voltage 120 V AC
- Standards CSA Class 4823 02, UL and CSA File No. E12103, UL Guide No. XAPX2
- Control Type Mechanical Selector Dial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Robertshaw
- MFR # 5000-841
- Zoro # G7896271
- UPC # 662013231828
- Country of Origin Mexico
- Category Thermostat Guards and Accessories
Dimensions
Overall Depth | 1 15/16 in |
Overall Width | 3 in |
Overall Height | 5 3/4 in |
Details
Item | Electric Thermostat |
Includes | Dial |
Fits Brand | Consolidated Comm., Dean, General Electric, Garland, Hobart Corp, Vulcan Hart |
Voltage | 120 V AC |
Standards | CSA Class 4823 02, UL and CSA File No. E12103, UL Guide No. XAPX2 |
Control Type | Mechanical Selector Dial |
Number of Poles | 2 |
Temperature Control Range | +650 Degrees F (+343 Degrees C) |
Switch Type | DPST |
Operating Temperature Range | 0 to +150 Degrees F (-18 to +66 Degrees C) |
Description
Electric Thermostat
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIREPLACE GLASS DOORS Albus Large Glass Door (AL-1902)
- GLOBAL INDUSTRIAL Plug In Thermostat Control For Cool 120V, Analog 40-95DegF (246115)
- AIR KING Motor and Fan Blade Assembly, For: AS50 and ASLC50 Exhaust Fans (AS50 KIT)
- THERNLUND Vh1-8 Vent Hood With 8" (VH1-8)
- ROBERTSHAW Electric Thermostat (5300-621)
- ROBERTSHAW Electric al Thermostat Kit (5300-615)
- ROBERTSHAW Electric Thermostat (5300-237)
- ROBERTSHAW Thermostat (5300-671)
- ROBERTSHAW Gas Thermostat (4200-011)
- ROBERTSHAW Electric Thermostat (5225-047)
- ZORO SELECT Universal Thermostat Guard, Off-White, Plastic (3TZ57)
- Robertshaw Thermostats