Shop All Indicator Lights
Robertshaw
Electric Cooking Control, Infinite
Mfr # 5500-113M
Zoro # G4635951
original price:
$25.09
5% off
$23.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V AC
- Type Infinite
- Temp. Range 0 to 450
- Replaces INF-120-599B
- Includes Dial Adapters
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Robertshaw
- MFR # 5500-113M
- Zoro # G4635951
- UPC # 006620132367
- Country of Origin Mexico
- Category Indicator Lights
Dimensions
Stem Length | 2 in |
Details
Item | Infinite Switch |
Voltage | 120V AC |
Type | Infinite |
Temp. Range | 0 to 450 |
Replaces | INF-120-599B |
Includes | Dial Adapters |
Agency Compliance | UL |
Standards | CE, UL |
Compatible with Brand | Robertshaw, Uni-Line |
Minimum Control Temperature | 0 Degrees F |
Compatible with Series | Infinite Controls Uni-Kit |
Maximum Control Temperature | 450 Degrees F |
OEM Replacement Part Number | 5500-113, INF-120-599B, MPA-V113-1-UXM |
Input Voltage | 120V AC |
Product Type | Infinite Switch |
Description
Infinite Switch, Product Type Infinite Switch, Capillary Tube Length Not Applicable, Sensing Bulb Diameter Not Applicable, Stem Length 2 in, Sensing Bulb Length Not Applicable, Compatible with Brand Robertshaw, Uni-Line, OEM Replacement Part Number 5500-113, INF-120-599B, MPA-V113-1-UXM, Compatible with Series Infinite Controls Uni-Kit, Input Voltage 120V AC, Dial Range Not Applicable, Maximum Control Temperature 450 Degrees F, Minimum Control Temperature 0 Degrees F, Standards CE, UL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Heat Shrink Tubing, 1/8" Black 48" (5665-001B)
- SIEMENS Selector switch, illuminable, 22 mm, rou, Position: 2 (3SU11502BF601BA0)
- AIMS POWER Power Inverter, Pure Sine Wave, 600 W Peak, 300 W Continuous, 1 Outlets (PWRI30012S)
- KABLE KONTROL Kable Kontrol® IP68 Waterproof Nylon Cable Gland - 3/4" Cable Diameter - PG29 Thread - 25 Pcs/ Pack (CGPG29-25)
- ROBERTSHAW Electric Cooking Control, 120/240V (5300-613)
- ROBERTSHAW Electric Cooking Control, 120/240V (5500-102M)
- ROBERTSHAW Electric Cooking Control, Infinite (5500-103M)
- GE TYPE ET-16 INDICATING LAMP 125V 2000OHM PILOT LIGHT (0165A7844P3)
- SCHNEIDER ELECTRIC Lamp Module and Contact Block, 1NO/1NC (ZB4BW065)
- SCHNEIDER ELECTRIC Pilot Light, Green, LED Lamp Type (XB5EVB3)
- SCHNEIDER ELECTRIC Lamp Module, 30mm, 120VAC/VDC, Red, LED (9001KM38LR)
- Robertshaw Indicator Lights