Shop All Indicator Lights
Robertshaw
Electric Cooking Control, Infinite
Mfr # 5500-103M
Zoro # G4588656
product price: $23.65
/ea
$23.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120/240V AC
- Type Infinite
- Temp. Range 0 to 450
- Agency Compliance UL
- Includes Dial Adapters
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Robertshaw
- MFR # 5500-103M
- Zoro # G4588656
- UPC # 006620132367
- Country of Origin Mexico
- Category Indicator Lights
Dimensions
Stem Length | 2 in |
Details
Item | Infinite Switch |
Voltage | 120/240V AC |
Type | Infinite |
Temp. Range | 0 to 450 |
Agency Compliance | UL |
Includes | Dial Adapters |
Replaces | INF-120-212 |
Standards | CE, UL |
Compatible with Series | Infinite Controls Uni-Kit |
OEM Replacement Part Number | 5500-103, INF-120-599, MPA-V112-1-UXM |
Input Voltage | 240V AC |
Minimum Control Temperature | 0 Degrees F |
Product Type | Infinite Switch |
Maximum Control Temperature | 450 Degrees F |
Compatible with Brand | Robertshaw, Uni-Line |
Description
Infinite Switch, Product Type Infinite Switch, Capillary Tube Length Not Applicable, Sensing Bulb Diameter Not Applicable, Stem Length 2 in, Sensing Bulb Length Not Applicable, Compatible with Brand Robertshaw, Uni-Line, OEM Replacement Part Number 5500-103, INF-120-599, MPA-V112-1-UXM, Compatible with Series Infinite Controls Uni-Kit, Input Voltage 240V AC, Dial Range Not Applicable, Maximum Control Temperature 450 Degrees F, Minimum Control Temperature 0 Degrees F, Standards CE, UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Motor Disconnect Boot, 12-10 AWG, SZ 2 (MDBOOT-2)
- QUICKCABLE 16-14 AWG Heat-Shrink Ring Terminal 5/16" Stud PK25, Insulation Color: Blue (164206-025)
- HUBBELL WIRING DEVICE-KELLEMS Extension Cord Reel 20.0 A Amps 1 Outlets 125V AC Voltage (HBLI45123GF20)
- NVENT HOFFMAN Pushbtn Hole Seal, 0.87 In Hole, Steel (ASPBG)
- ROBERTSHAW Electric Cooking Control, 120/240V (5500-102M)
- ROBERTSHAW Electric Cooking Control, 120/240V (5300-613)
- ROBERTSHAW Electric Cooking Control, Infinite (5500-113M)
- DAYTON Raised Indicator Light, 22mm, 240V, Blue (22NZ12)
- DAYTON Raised Indicator Light, 22mm, 24V, Red (22NZ01)
- ZORO SELECT Flush Indicator Light, Red, 24V (20C841)
- DAYTON Raised Indicator Light, Green, 120V (22NY51)
- Robertshaw Push Buttons & Indicators