Shop All Indicator Lights
Robertshaw
Electric Cooking Control, 120/240V
Mfr # 5500-102M
Zoro # G4589873
product price: $19.75
/ea
$19.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120/240V AC
- Replaces INF-120-519
- Agency Compliance UL
- Type Infinite
- Stem Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Robertshaw
- MFR # 5500-102M
- Zoro # G4589873
- UPC # 662013236731
- Country of Origin Mexico
- Category Indicator Lights
Dimensions
Stem Length | 2 in |
Details
Item | Infinite Switch |
Voltage | 120/240V AC |
Replaces | INF-120-519 |
Agency Compliance | UL |
Type | Infinite |
Includes | Dial Adapters |
Temp. Range | 0 to 450 |
Standards | CE, UL |
Product Type | Infinite Switch |
Compatible with Series | 5500 M Series |
Input Voltage | 120V AC |
Minimum Control Temperature | 0 Degrees F |
Maximum Control Temperature | 450 Degrees F |
OEM Replacement Part Number | 0-920-061-04, 03185-1, 102295, 10952, 14-09-959, 150135, 1832-259, 1C-1, 21895-22, 222-2100, 23673, 239127, 2661, 292503A, 294676A, 2J-6402, 307107, 400102, 405C392P19, 41095, 48-0048, 480-02, 49150, 53-2010F, 53R-70M, 5500-102, 5500-301, 5500-302, 5500-337, 5501-302, 5501-454, 5501-461, 5501-466, 5501-478, 5502-337, 5502-454, 5502-455, 5502-466, 6402, 6620G0007, 6655G0002, 6655S0102, 6695S0102, 6697S0102, 699T008P01, 699T008P02, 704310, 716-197, 87048, 940-006-01, 96-501-1007-1, 98956, A-16954, B-23370, CH-152, GR5500-102, ICI, INF-120-100, INF-120-101, INF-120-1015, INF-120-1034, INF-120-106, INF-120-1063, INF-120-107, INF-120-108, INF-120-10A, INF-120-110, INF-120-1116, INF-120-1125, INF-120-1127, INF-120-113, INF-120-1163, INF-120-1164, INF-120-117, INF-120-118, INF-120-119, INF-120-11A, INF-120-1208, INF-120-121, INF-120-1216, INF-120-124, INF-120-1246, INF-120-1249, INF-120-12A, INF-120-132, INF-120-133, INF-120-134, INF-120-136, INF-120-139, INF-120-143, INF-120-148, INF-120-165, INF-120-172, INF-120-175, INF-120-179, INF-120-18 |
Application | Residential |
Compatible with Brand | Alko Scientific, American Machine, Belanger, Blodgett, Brown Stove, C.E.T. / France, Charles Brunning, Chromalox, Connolly Roll-A-Grill, Corning Glass, Dentsply, Electro-Therm, Fisher Scientific, Frigidaire, Garland, Gemline, General Electric, Gold Metal, Grammes & Sons, Harpco/Harper/Wyman, Hobart, Irwin Toys, Keller Columbus, Lab Equipment, Labline, Magic Chef, Modern Maid, Moffats, Nova Controls, Perkins, Elmer, Phillips & Buttorff, Precision Control, Precision Scientific, Rayette, Robertshaw, Roper, Savory Equipment, Star, Teledyne Still/Laars, Thermador, Thermalink, Uni-Line, W.C. Wood, Waste King, White Columbus, Wilkins Inst |
Description
Infinite Switch, Product Type Infinite Switch, Capillary Tube Length Not Applicable, Sensing Bulb Diameter Not Applicable, Stem Length 2 in, Sensing Bulb Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Paralleling Tee, Red, Female-Male-Male (HBLPTR)
- INTERMATIC Digital Astronomic Landscape Timer (DT200LT)
- EATON BUSSMANN MARINE-RATED 200A AMP 48V-DC MINIATURE CIRCUIT BREAKER (187200P-03-1)
- EATON BUSSMANN UL Class Fuse, K5 Class, NON Series, Fast-Acting, 2A, 250V AC, Non-Indicating (NON-2)
- ROBERTSHAW Electric Cooking Control, Infinite (5500-103M)
- ROBERTSHAW Electric Cooking Control, Infinite (5500-113M)
- ROBERTSHAW Electric Cooking Control, 120/240V (5300-613)
- SCHNEIDER ELECTRIC Lamp Module and Contact Block, 1NO/1NC (ZB4BW0G15)
- ZORO SELECT Protrude Indicator Light, Green, 12VDC (24M053)
- DAYTON Flush Indicator Light, Amber, 120V (22NY54)
- SIGNAWORKS TOWER STACK LIGHT ASSEMBLY (STLF-24-2)
- Robertshaw Switches