Shop All Indicator Lights
Robertshaw
Electric Cooking Control, 120/240V
Mfr # 5300-613
Zoro # G4626203
product price: $176.99
/ea
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120/240V AC
- Includes Dial Adapters
- Temp. Range 60 to 250
- Agency Compliance UL
- Stem Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Robertshaw
- MFR # 5300-613
- Zoro # G4626203
- UPC # 662013240431
- Country of Origin Mexico
- Category Indicator Lights
Dimensions
Stem Length | 2 in |
Bulb Size | 5/16 in x 6-1/8 in |
Capillary Length | 60 in |
Sensing Bulb Length | 6 1/8 in |
Sensing Bulb Diameter | 3/8 in |
Capillary Tube Length | 60 in |
Description
Electric Thermostat, Product Type Electric Thermostat, Capillary Tube Length 60 in, Sensing Bulb Diameter 3/8 in, Stem Length 2 in, Sensing Bulb Length 6 1/8 in, Compatible with Brand Cutler Hammer, Dunham Bush, Fisher Scientific, Johnstone Supply, Robertshaw, Rosander, Uni-Line, Wellman Thermal, Wells
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL RACO Electrical Box Cover, Round, Steel, Blank/Flat (5374-1)
- KABLE KONTROL Kable Kontrol® Nylon Braided Sleeving - 1-1/4" Inside Diameter - 25' Length (BSLNY125-25)
- MULBERRY Number of Gangs: 3 Steel, Wrinkle Finish, Ivory (99163)
- NVENT HOFFMAN 304 Stainless Steel Enclosure, 15.13 in H, 8 in D, Screw On (HSDS151208SS)
- ROBERTSHAW Electric Cooking Control, 120/240V (5500-102M)
- ROBERTSHAW Electric Cooking Control, Infinite (5500-113M)
- ROBERTSHAW Electric Cooking Control, Infinite (5500-103M)
- SCHNEIDER ELECTRIC Head for pilot light, Harmony XAC, for incandescent bulb, plastic, green cap, 22mm (ZA2BV03)
- SCHNEIDER ELECTRIC Lamp Module and Contact Block, 22mm, 1NO (ZB4BW0B31)
- ZORO SELECT Protrude Indicator Light, Red, 24VDC (24M087)
- SCHNEIDER ELECTRIC Lamp Module and Contact Block, 22mm, 1NO (ZB4BW0B11)
- Robertshaw Indicator Lights