Shop All Thermostat Guards and Accessories
Robertshaw
Elect Thermostat
Mfr # 5320-175
Zoro # G8117891
original price:
$75.47
7% off
new price: $70.15
/ea
$70.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 4 Way Dial And Bezel
- Voltage 277 V AC
- For Use With Replaces Obsolete D and K Series Pilot Ignition Control Kits
- Features 72 in Capillary, Bulb Size 3/16 in x 11-5/8 in, Temperature Range 140F - 550F, 30A, 277V AC
- Compatible System Type Replaces Obsolete D and K Series Pilot Ignition Control Kits
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Robertshaw
- MFR # 5320-175
- Zoro # G8117891
- UPC # 662013244194
- Country of Origin Mexico
- Category Thermostat Guards and Accessories
Details
Item | Elect Thermostat |
Includes | 4 Way Dial And Bezel |
Voltage | 277 V AC |
For Use With | Replaces Obsolete D and K Series Pilot Ignition Control Kits |
Features | 72 in Capillary, Bulb Size 3/16 in x 11-5/8 in, Temperature Range 140F - 550F, 30A, 277V AC |
Compatible System Type | Replaces Obsolete D and K Series Pilot Ignition Control Kits |
Temperature Control Range | +140 to +550 Degrees F |
Description
Elect Thermostat
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIRSEPT Line Splice Straight Repair Kit 5/16" OD (76003)
- SUPCO Fin Comb (FC0915)
- JB INDUSTRIES Cap Tube, .031 I.D. X .083 O.D. X 12 Ft (TC-31-12)
- AIR HANDLER Fiberglass Air Filter, 8x30x1", MERV 5 (5W980)
- ROBERTSHAW Electric Thermostat (5000-841)
- ROBERTSHAW Electric Thermostat (5300-621)
- ROBERTSHAW Thermostat (5600-311)
- ROBERTSHAW Electric Thermostat, 96" Capillary Tube (KA-1119-96)
- ROBERTSHAW Gas Thermostat (4200-002)
- ROBERTSHAW Electric Thermostat (5000-844)
- ZORO SELECT Conversion Bracket, Surface Mount (6UEE3)
- Robertshaw Thermostats