Shop All Ignition Systems and Components
Robertshaw
Elect Cook Control, High Limit, 440
Mfr # 5225-054
Zoro # G2531742
original price:
$156.62
13% off
new price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range 440
- Bulb Size 1/4 in x 4-7/8 in
- Replaces LCH-J6-024-00-00
- Capillary Length 30 in
- Agency Compliance UL E12103
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Robertshaw
- MFR # 5225-054
- Zoro # G2531742
- UPC # 662013233617
- Country of Origin Mexico
- Category Ignition Systems and Components
Dimensions
Bulb Size | 1/4 in x 4-7/8 in |
Capillary Length | 30 in |
Stem Length | 7/8 in |
Sensing Bulb Length | 4 7/8 in |
Sensing Bulb Diameter | 1/4 in |
Capillary Tube Length | 30 in |
Description
Electric Limit Control, Product Type Electric Limit Control, Capillary Tube Length 30 in, Sensing Bulb Diameter 1/4 in, Stem Length 7/8 in, Sensing Bulb Length 4 7/8 in, Compatible with Brand Alco Food Prep, Consolidated Communications, Johnstone Supply, Robertshaw, Uni-Line, Wells Manufacturing, OEM Replacement Part Number 23361, 38656, 58656, F16-832, H-144, LCH-J6-024-00-00, LCH-J6-024-00-02, LCHJ60240000, Compatible with Manufacturer Model Number 38656, Compatible with Series 5200 Series
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARKEL PRODUCTS 480VAC Hazardous-Location Electric Heater, 3 Phase, 4.3 Amps AC (FEP-3648-3RA)
- DUCTMATE Round Connector Sleeve, 6 in Duct Dia, Metal, 24 GA, 6 in W, 3-1/2" L, 6 in H (GRQS6GA)
- DAYTON Filter Kit (SP-KFA1005)
- SUNSTAR HEATING PRODUCTS SunStar 6" Combustion Air Cap For Infrared Tube Heaters (41000000)
- ROBERTSHAW Ignition Module (780-002)
- ROBERTSHAW Gas Cooking Electromagnet Replace Kit, K (1720-802)
- ROBERTSHAW Elec Cook Control, Repl INF-240-1010 (5502-370M)
- ROBERTSHAW Spark Ignition Control, Lockout (780-735)
- ROBERTSHAW Elec Cook Control, Repl INF-240-74 (5502-359M)
- ROBERTSHAW Elec Cook Control, Tstat, 120/277V (5000-811)
- WHITE-RODGERS Integrated Furnace Ctl (50A65 843S1)
- Robertshaw Ignition Systems and Components