Shop All Ignition Systems and Components
Robertshaw
Elec Cook Control, Tstat, Replaces EA3-44
Mfr # 5300-100
Zoro # G2260824
original price:
$161.72
6% off
new price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stem Length 7/8 in
- Capillary Length 36 in
- For Use With J.C. Pitman (Pitco)
- Type Thermostat
- Agency Compliance CSA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Robertshaw
- MFR # 5300-100
- Zoro # G2260824
- UPC # 662013237776
- Country of Origin Mexico
- Category Ignition Systems and Components
Dimensions
Stem Length | 7/8 in |
Capillary Length | 36 in |
Bulb Size | 3/8 in x 5-5/8 in |
Capillary Tube Length | 36 in |
Sensing Bulb Length | 5 5/8 in |
Sensing Bulb Diameter | 3/8 in |
Description
Electric Thermostat, Product Type Electric Thermostat, Capillary Tube Length 36 in, Sensing Bulb Diameter 3/8 in, Stem Length 7/8 in, Sensing Bulb Length 5 5/8 in, Compatible with Brand Anetsberger, Garland, Johnstone Supply, Robertshaw, Taste Master, Uni-Line, OEM Replacement Part Number 0893-01, 23777, 500023, 5300-101, EA3-44-24, EA3-44-36, EA7-34-36, F16-100, G0893-01, K-1139-36, K-1209-36, K-71-24, P13844-24, P8906-05, Compatible with Manufacturer Model Number EA3-44
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 20x22-1/4x1 Synthetic Pleated Air Filter, MERV 8 (6B935)
- RHEEM Repl Control Thermostat, NG, For 2LAC9 (SP20164)
- DAYTON Upblast Less Drive Package, 11 In (20FT14)
- HI-TECH DURAVENT Ducting Hose, 1-1/2 In. ID, 25 ft. L, PVC (0390-0150-0001)
- ROBERTSHAW Elec Cook Control, Repl INF-240-1010 (5502-370M)
- ROBERTSHAW Elec Cook Control, Tstat, Repl Z90644 (5210-124)
- ROBERTSHAW Ignition Module, Intermittent Pilot, 24 V (780-845)
- ROBERTSHAW Ignition Module (780-001)
- ROBERTSHAW Gas Cooking Electromagnet Replace Kit, J (1720-801)
- ROBERTSHAW Gas Cooking Control, Tstat, 1/4In, 200-400 (4290-005)
- ROBERTSHAW Elec Cook Control, Tstat, Repl SP-197 (5300-651)
- Robertshaw Ignition Systems and Components