Shop All Ignition Systems and Components
Robertshaw
Elec Cook Control, Tstat, Repl Z90644
Mfr # 5210-124
Zoro # G0453074
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Thermostat
- Replaces Z90644
- Agency Compliance UL E12103
- Dial Range 60 to 210
- Capillary Length 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Robertshaw
- MFR # 5210-124
- Zoro # G0453074
- UPC # 662013231361
- Country of Origin Mexico
- Category Ignition Systems and Components
Dimensions
Capillary Length | 36 in |
Bulb Size | 3/16 in x 15-3/8 in |
Stem Length | 1 in |
Sensing Bulb Length | 15 3/8 in |
Capillary Tube Length | 36 in |
Sensing Bulb Diameter | 1/4 in |
Details
Type | Thermostat |
Replaces | Z90644 |
Agency Compliance | UL E12103 |
Dial Range | 60 to 210 |
Item | Electric Thermostat |
Voltage | 120/240V AC |
Standards | CSA LR36461, UL E12103 |
Compatible with Brand | Consolidated Communications, Johnstone Supply, Robertshaw, Uni-Line |
Application | Dishwashers, Incubators, Laboratory Ovens, Scalding Tanks, Steam Tables, Sterilizers, Water Baths |
Input Voltage | 120V AC, 240V AC |
Product Type | Electric Thermostat |
OEM Replacement Part Number | 23136, E-183, F16-897, Z90644-36 |
Minimum Control Temperature | 60 Degrees F |
Compatible with Series | 5200 Series |
Maximum Control Temperature | 210 Degrees F |
Description
Electric Thermostat, Product Type Electric Thermostat, Capillary Tube Length 36 in, Sensing Bulb Diameter 1/4 in, Stem Length 1 in, Sensing Bulb Length 15 3/8 in, Compatible with Brand Consolidated Communications, Johnstone Supply, Robertshaw, Uni-Line, OEM Replacement Part Number 23136, E-183, F16-897, Z90644-36, Compatible with Series 5200 Series, Input Voltage 120V AC, 240V AC, Dial Range 60 to 210, Maximum Control Temperature 210 Degrees F, Minimum Control Temperature 60 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROMINENCE HOME Calico, 52 in. Ceiling Fan with Light & Remote Control, Bronze (80036-40)
- TRANE Damper Actuator Diaphragm (DIA0068)
- ACME MIAMI Dampr, Round, Spring Return, 110V, Nrm Cls, 12" Dia. (957012)
- TOUGH GUY Furnace Boiler Brush, Dia 3/4, Length 42 (3EDP9)
- ROBERTSHAW Elec Cook Control, Tstat, Repl 5300 Series (5300-041)
- ROBERTSHAW Elec Cook Control, Repl INF-240-1010 (5502-370M)
- ROBERTSHAW Elec Cook Control, Tstat, 100-550 Range (5300-015)
- ROBERTSHAW Elec Cook Control, Repl INF-240-74 (5502-359M)
- ROBERTSHAW Elec Cook Control, Tstat, 200-400 Range (5300-711)
- ROBERTSHAW Ignition Module (780-001)
- ROBERTSHAW Elec Cook Control, Thermostat, 120/277V (5000-813)
- Robertshaw Ignition Systems and Components