Shop All Ignition Systems and Components
Robertshaw
Elec Cook Control, Tstat, Repl Sp-192
Mfr # 5300-641
Zoro # G0795173
product price: $175.99
/ea
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dial Range 200 to 400
- Bulb Size 5/16 in x 7-1/2 in
- Stem Length 2 in
- Includes Dial, Hardware
- Agency Compliance CSA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Robertshaw
- MFR # 5300-641
- Zoro # G0795173
- UPC # 662013240707
- Country of Origin Mexico
- Category Ignition Systems and Components
Dimensions
Bulb Size | 5/16 in x 7-1/2 in |
Stem Length | 2 in |
Capillary Length | 36 in |
Sensing Bulb Diameter | 3/8 in |
Sensing Bulb Length | 7 1/2 in |
Capillary Tube Length | 36 in |
Details
Dial Range | 200 to 400 |
Includes | Dial, Hardware |
Agency Compliance | CSA |
Item | Electric Thermostat |
Replaces | SP-192 |
Voltage | 120/277V AC |
Type | Thermostat |
Standards | AGA Certified, CE, CSA Certified, ISO 9001, UL |
Maximum Control Temperature | 450 Degrees F |
Compatible with Series | 5300 Series |
Compatible with Brand | Devco, Johnstone Supply, Robertshaw, Uni-Line |
Minimum Control Temperature | 100 Degrees F |
OEM Replacement Part Number | 24070, 5300-103, 5300-116, 5300-C101, 6291, 9990-277, 9990-431, 9990-564, 9990-613, EA3-179-24, EA3-260-36, EA3-350-36, EA3-386-12, EA3-389-24, EA5-10-36, EA5-17-18, EA5-471-36, EA5-C1-36, F16-608, K-138-24, K-138-36, K-561-36, K-621-18, P13909-36, P14679-24, P14760-36, S-104-30, S-145-36, S-36-18, S-68-24, SP-192-36, Z48534-36, Z50405 |
Input Voltage | 120V AC, 277V AC |
Application | Commercial, Cooking |
Product Type | Electric Thermostat |
Description
Electric Thermostat, Product Type Electric Thermostat, Capillary Tube Length 36 in, Sensing Bulb Diameter 3/8 in, Stem Length 2 in, Sensing Bulb Length 7 1/2 in, Compatible with Brand Devco, Johnstone Supply, Robertshaw, Uni-Line
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Volume Control Damper, 9-3/4" W (2LRY6)
- SIEMENS Imm Temperature Sensor Plat.30/250 (536-767-25)
- DAYTON Light-Duty Industrial Fan 30" Non-Oscillating, 120VAC, 4650/7250 CFM (22YK18)
- USG INTERIORS 12x12 Tivoli Ceil Tile (4240)
- ROBERTSHAW Elec Cook Control, Tstat, Repl 18A1874 (5000-851)
- ROBERTSHAW 780-502 24V Direct Spark (780-502)
- ROBERTSHAW Elec Cook Control, Tstat, 200-400 Range (5300-711)
- ROBERTSHAW Elec Cook Control, Tstat, Repl KX-87,299 (5300-401)
- ROBERTSHAW Gas Cooking Control, Solenoid Valve, 3/8 (4075-029)
- ROBERTSHAW Spark Ignition Control, Nonlockout (780-715)
- WHITE-RODGERS Ignition Module, 120V, 1-15/16inDx2inW (768A-844)
- Robertshaw Ignition Systems and Components