Shop All Ignition Systems and Components
Robertshaw
Elec Cook Control, Tstat, Repl KX-87,299
Mfr # 5300-401
Zoro # G1851525
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 1 1/4 in Nickel Plated Stuffing Box
- Stem Length 7/8 in
- Replaces KX-299, KX-87
- Agency Compliance AGA, CSA, IEC, UL
- Type Thermostat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Robertshaw
- MFR # 5300-401
- Zoro # G1851525
- UPC # 662013106454
- Country of Origin Mexico
- Category Ignition Systems and Components
Dimensions
Stem Length | 7/8 in |
Capillary Length | 36 in |
Bulb Size | 3/8 in x 5-5/8 in |
Sensing Bulb Length | 5 5/8 in |
Sensing Bulb Diameter | 3/8 in |
Capillary Tube Length | 36 in |
Details
Includes | 1 1/4 in Nickel Plated Stuffing Box |
Replaces | KX-299, KX-87 |
Agency Compliance | AGA, CSA, IEC, UL |
Type | Thermostat |
Dial Range | 200 to 400 |
Voltage | Millivolt |
For Use With | Millivolt Gas Systems |
Item | Electric Thermostat |
Standards | AGA Certified, CE, CSA Certified, ISO 9001, UL |
Maximum Control Temperature | 400 Degrees F |
Minimum Control Temperature | 200 Degrees F |
OEM Replacement Part Number | 10645, 11113, 1175, 1182151, 21081, 300232, 3113, 319, 49073, 5300-408, 6012401, 60125401, 66201310645, 80009, 807-1692, 88844, A50400, F16-898, G1P-9854, KX-299, P5047587, P8905-03, RX-1-36, RX-11-24, RX-17-48, RX-4-30, RX-9-24, Z1182151 |
Compatible with Brand | American Range, Anetsberger, Blodgett, Frymaster, Gold Metal, Imperial, Johnstone Supply, Keating, Pitco, Ranco, Robertshaw, Royal Ind, South Bend Range, Thermatek, Tri-Star, Uni-Line, Wells |
Application | Commercial, Cooking |
Input Voltage | 5V DC |
Compatible with Series | 5300 Series |
Product Type | Electric Thermostat |
Description
Electric Thermostat, Product Type Electric Thermostat, Capillary Tube Length 36 in, Sensing Bulb Diameter 3/8 in, Stem Length 7/8 in, Sensing Bulb Length 5 5/8 in, Compatible with Brand American Range, Anetsberger, Blodgett, Frymaster, Gold Metal, Imperial, Johnstone Supply, Keating, Pitco, Ranco, Robertshaw, Royal Ind, South Bend Range, Thermatek, Tri-Star, Uni-Line, Wells
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Filtered Return Air Grille, 16.62 X 16.62, White, Steel (4MJT2)
- KOCH FILTER Final Filter, MERV14, SH, 12"x24"x12" (110-730-002)
- SUPCO Fan Blade, 6625C218D125Tp (FB665)
- MULTI-PLEAT Pleated Filter, HC, Self-Sup, 15"x 20"x 2", MERV 8 (102-741-015)
- ROBERTSHAW Pilot Ignitor System (712-008)
- ROBERTSHAW Elec Cook Control, Tstat, Repl KX-433 (5300-406)
- ROBERTSHAW Gas Cooking Control, Tstat, 1/2In, 300-650 (4200-503)
- ROBERTSHAW Ignition Module (780-001)
- ROBERTSHAW Elec Cook Control, Tstat, Repl 5300 Series (5300-041)
- ROBERTSHAW Elec Cook Control, Repl INF-120-1152 (5500-135M)
- ALLANSON 2714-656 12,000V Ignition (2714-656)
- Robertshaw Ignition Systems and Components