Shop All Ignition Systems and Components
Robertshaw
Elec Cook Control, Tstat, Repl 5300 Series
Mfr # 5300-041
Zoro # G2607701
product price: $129.37
/ea
Free Shipping & Returns
$129.37
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Thermostat
- Capillary Length 48 in
- Includes Dial, Hardware
- Agency Compliance CSA
- Stem Length 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Robertshaw
- MFR # 5300-041
- Zoro # G2607701
- UPC # 662013237349
- Country of Origin Mexico
- Category Ignition Systems and Components
Dimensions
Capillary Length | 48 in |
Stem Length | 1/4 in |
Bulb Size | 3/8 in x 4-1/2 in |
Capillary Tube Length | 48 in |
Sensing Bulb Length | 4 1/2 in |
Sensing Bulb Diameter | 3/8 in |
Details
Type | Thermostat |
Includes | Dial, Hardware |
Agency Compliance | CSA |
Item | Electric Thermostat |
Dial Range | 60 to 250 |
Voltage | 120/277V AC |
Replaces | 5300 Series |
Standards | AGA Certified, CE, CSA Certified, ISO 9001, UL |
Input Voltage | 120V AC, 277V AC |
Compatible with Brand | Blickman, Chromalox, Consolidated Communications, Electro-Therm, Indeeco, Labline, Pego, Robertshaw, Therm Coil, Uni-Line, Wellman Thermal |
Application | Commercial, Cooking |
OEM Replacement Part Number | 0-920-092-00, 23734, 300-558142-001, 37T-1009-1, 5300-059, 5300-097, 6A560G34, 9990-721, 9990-841, 9991-144, C211-13, E-154, EA3-112-12, EA3-112-36, EA3-20-48, EA3-320-36, K-1062-48, K-1062-6, K-204-12, K-204-36, K-211-48, K-293-24, K-293-30, K-32-36, K-47-36, K-5-36, K-5-48, K-532-36, K-534-36, K-718-36, KP-773-18, MAC-18, P13302-48, P13820-48, P13912-36, P14820-36, S-123-36, S-23-36, S-23-48, S-26-48, S-60-36, S-81, TB125-016, Z35130, Z35130-48, Z43130-48, Z43530-48, Z43598-36, Z43598-8, Z48530-48, Z48598-36, Z48598-8 |
Product Type | Electric Thermostat |
Maximum Control Temperature | 250 Degrees F |
Compatible with Series | 5300 Series |
Minimum Control Temperature | 60 Degrees F |
Description
Electric Thermostat, Product Type Electric Thermostat, Capillary Tube Length 48 in, Sensing Bulb Diameter 3/8 in, Stem Length 1/4 in, Sensing Bulb Length 4 1/2 in, Compatible with Brand Blickman, Chromalox, Consolidated Communications, Electro-Therm, Indeeco, Labline, Pego, Robertshaw, Therm Coil, Uni-Line, Wellman Thermal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEAT WAGON Flame Rod (SL11B86)
- BROAN Hexhead Screw 3/16-16 x 5-1/8 ZincPlate (99150566)
- JOHNSON CONTROLS Ball Valve, 2 Way, SS Trim, (F)NPT 3/4 (VG1245BN)
- BRISKHEAT Heavy Insulated Heating Tape, XtremeFLEX®, 120VAC, 520W, 0.5"W x 10'L (BIH051100L)
- ROBERTSHAW Elec Cook Control, Tstat, Repl Z90644 (5210-124)
- ROBERTSHAW 780-502 24V Direct Spark (780-502)
- ROBERTSHAW Gas Cooking Control, Tstat, 3/8In, 150-550 (4200-018)
- ROBERTSHAW Elec Cook Control, Tstat, 200-400 Range (5300-711)
- ROBERTSHAW Gas Cook Control, Tstat Kit For Griddles (4350-128)
- ROBERTSHAW Elec Cook Control, Repl INF-120-4339 (5502-474M)
- ALLANSON 2275-628G Solid State Electronic (2275-628G)
- Robertshaw Ignition Systems and Components