Shop All Ignition Systems and Components
Robertshaw
Elec Cook Control, Tstat, Repl 18A1874
Mfr # 5000-851
Zoro # G3269147
original price:
$245.88
16% off
new price: $204.99
/ea
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 4-Way Dial, Bezel, Pilot Light, Uni-Kit
- Capillary Length 60 in
- Voltage 120/277V AC
- Type Thermostat
- Dial Range 100 to 550
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Robertshaw
- MFR # 5000-851
- Zoro # G3269147
- UPC # 662013231873
- Country of Origin Mexico
- Category Ignition Systems and Components
Dimensions
Capillary Length | 60 in |
Bulb Size | 3/16 in x 13 in |
Stem Length | 1 in |
Capillary Tube Length | 60 in |
Sensing Bulb Diameter | 1/4 in |
Sensing Bulb Length | 1/4 in |
Details
Includes | 4-Way Dial, Bezel, Pilot Light, Uni-Kit |
Voltage | 120/277V AC |
Type | Thermostat |
Dial Range | 100 to 550 |
Item | Electric Thermostat |
Replaces | McGraw Edison 18A1874 |
Agency Compliance | UL E12103 |
Standards | B22, CE, cURus Listed |
Compatible with Series | 5000 Series |
Compatible with Brand | B/E Aerospace, Consolidated Communications, General Electric, Hobart, Johnstone Supply, Phoenix Products, Robertshaw, Uni-Line, Vulcan Hart/PMI, Watlow |
OEM Replacement Part Number | 00-415119-000G1, 115119-G1, 23187, 24148-1, 2530-0052-03, 415119-2, 5000-005, 5000-008, 5000-351, 5000-352, 5000-353, 5000-354, 5000-359, 5000-365, 5000-501, 5000-502, 5000-506, 5000-507, 5000-508, 5000-509, 5000-515, 5000-518, 5000-521, 5000-526, 5000-530, 5000-C103, 5020-101, 5020-151, 5410-110, 6A426G614, 6A426G657, 6A426G676, 6A426G7, 6A426G8, 9990-479, 9990-729, 9990-828, 9990-890, 9991-126, 9991-267, 9991-403, D1-01-036-01-01, D1-01-036-01-04, D1-01-036-01-79, D1-01-036-04-80, D1-01-042-01-01, D1-01-042-01-04, D1-01-048-01-01, D1-01-048-01-45, D1-01-060-01-01, D1-01-060-03-01, D1-01-060-04-80, D1-09-018-01-03, D1-09-024-01-03, D1-09-036-01-03, D1-09-036-01-36, D1-09-042-01-03, D1-09-048-01-03, D1-09-048-04-04, D1-09-048-04-10, D1-09-060-01-03, D1-09-060-01-09, D1-09-060-04-03, D1-10-012-45-09, D1-10-024-02-63, D1-10-036-02-63, D1-10-036-03-03, D1-10-042-01-03, D1-10-048-02-63, D1-10-060-01-09, D1-10-060-02-63, D1-10-060-04-09, D1-10-060-05-63, D1-32-036-01-26, D1-32-060-04-00, D1-32-060-04-04, D1-32-060-58-00, D1-32-060-59-00 |
Input Voltage | 120V AC, 277V AC |
Minimum Control Temperature | 100 Degrees F |
Maximum Control Temperature | 550 Degrees F |
Product Type | Electric Thermostat |
Description
Electric Thermostat, Product Type Electric Thermostat, Capillary Tube Length 60 in, Sensing Bulb Diameter 1/4 in, Stem Length 1 in, Sensing Bulb Length 1/4 in, Compatible with Brand B/E Aerospace, Consolidated Communications, General Electric, Hobart, Johnstone Supply, Phoenix Products, Robertshaw, Uni-Line, Vulcan Hart/PMI, Watlow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUELLER Refrigeration Ball Valve, 5.14" H, 12" L (AC17868)
- HONEYWELL HOME Valve, Zone, 3/4 In (V8043E1012)
- ALL-FILTERS 18X20X1 MERV 11 Pleated AC Furnace Air Filter, 6PK., 6PK (18201.11 6pk+)
- JOHNSON CONTROLS Zone Valve, 3 Way, Modulating, (F)NPT 1/2 (JM3222)
- ROBERTSHAW Elec Cook Control, Tstat, Repl KX-433 (5300-406)
- ROBERTSHAW Elec Cook Control, Tstat, Repl SP-188 (5300-618)
- ROBERTSHAW 780-502 24V Direct Spark (780-502)
- ROBERTSHAW Pilot Ignitor System (712-017)
- ROBERTSHAW Elec Cook Control, Repl INF-120-4339 (5502-474M)
- ROBERTSHAW Elec Cook Control, Repl INF-240-1010 (5502-370M)
- MAXITROL Ad1010U Amplifier, Single (AD1010U)
- Robertshaw Ignition Systems and Components