Shop All Ignition Systems and Components
Robertshaw
Elec Cook Control, Tstat, 200-450 Range
Mfr # 5300-114
Zoro # G1223625
product price: $79.19
/ea
Free Shipping & Returns
$79.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Replaces 344635P2, 54B107070P1, G.E./Hobart XNC8X067, S-12
- Type Thermostat
- Agency Compliance CSA
- Capillary Length 36 in
- Stem Length 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Robertshaw
- MFR # 5300-114
- Zoro # G1223625
- UPC # 662013237967
- Country of Origin Mexico
- Category Ignition Systems and Components
Dimensions
Capillary Length | 36 in |
Stem Length | 7/8 in |
Bulb Size | 3/16 in x 10 in |
Capillary Tube Length | 36 in |
Sensing Bulb Length | 10 in |
Sensing Bulb Diameter | 1/4 in |
Details
Replaces | 344635P2, 54B107070P1, G.E./Hobart XNC8X067, S-12 |
Item | Electric Thermostat |
Type | Thermostat |
Agency Compliance | CSA |
Dial Range | 200 to 450 |
Includes | Dial |
Voltage | 120/277V AC |
Standards | AGA Certified, CE, CSA Certified, ISO 9001, UL |
Compatible with Series | 5300 Series |
Maximum Control Temperature | 450 Degrees F |
Minimum Control Temperature | 200 Degrees F |
Application | Commercial, Cooking |
Product Type | Electric Thermostat |
OEM Replacement Part Number | 23796, 342027-1, 342027P1, 342067-1, 344635-00002, 344635-2, 5302-114, 54B107070P1, 600469, E-121, F16-598, S-12-36, S-121-36, S-29-36, S-384-36, XNC8X15, XNC8X67 |
Input Voltage | 120V AC, 277V AC |
Compatible with Brand | Consolidated Communications, General Electric, Hobart, Johnstone, Robertshaw, Uni-Line |
Description
Electric Thermostat, Product Type Electric Thermostat, Capillary Tube Length 36 in, Sensing Bulb Diameter 1/4 in, Stem Length 7/8 in, Sensing Bulb Length 10 in, Compatible with Brand Consolidated Communications, General Electric, Hobart, Johnstone, Robertshaw, Uni-Line, OEM Replacement Part Number 23796, 342027-1, 342027P1, 342067-1, 344635-00002, 344635-2, 5302-114, 54B107070P1, 600469, E-121, F16-598, S-12-36, S-121-36, S-29-36, S-384-36, XNC8X15, XNC8X67, Compatible with Series 5300 Series
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEGRO INDUSTRIES Pneumatic Blower, Venturi, Plastic (9518-16)
- STERLING Transformer (11J14R03245-012)
- QMARK Trim Kit, Unit, For CDF Heaters (CDFTK)
- DAYTON Upblast Vent, 21-1/4 In, 208-230/460V (7YR27)
- ROBERTSHAW Elec Cook Control, Tstat, Repl SP-197 (5300-651)
- ROBERTSHAW Gas Cooking Control, Gas Valve, NG (700-804)
- ROBERTSHAW Elec Cook Control, Repl INF-240-1153 (5500-235M)
- ROBERTSHAW Spark Ignition Control, Nonlockout (780-715)
- ROBERTSHAW Elec Cook Control, Repl INF-120-1152 (5500-135M)
- ROBERTSHAW Relighter, Auto Pilot (785-001)
- ROBERTSHAW Gas Cooking Control, Solenoid Valve, 3/8 (4075-029)
- Robertshaw Ignition Systems and Components