Shop All Ignition Systems and Components
Robertshaw
Elec Cook Control, Tstat, 100-550 Range
Mfr # 5300-015
Zoro # G3062315
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Dial, Hardware
- Dial Range 100 to 550
- Stem Length 7/8 in
- Bulb Size 1/4 in x 5-9/16 in
- Voltage 120/277V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Robertshaw
- MFR # 5300-015
- Zoro # G3062315
- UPC # 662013236953
- Country of Origin Mexico
- Category Ignition Systems and Components
Dimensions
Stem Length | 7/8 in |
Bulb Size | 1/4 in x 5-9/16 in |
Capillary Length | 36 in |
Sensing Bulb Length | 5 5/8 in |
Capillary Tube Length | 36 in |
Sensing Bulb Diameter | 1/4 in |
Details
Item | Electric Thermostat |
Includes | Dial, Hardware |
Dial Range | 100 to 550 |
Voltage | 120/277V AC |
Agency Compliance | CSA |
Replaces | American Permanent Ware 56527, KA-1048-36 |
Type | Thermostat |
Standards | AGA Certified, CE, CSA Certified, ISO 9001, UL |
OEM Replacement Part Number | 195440, 23695, 301959, 411506-2, 56527, 9991-360, 9991-722, E-197, F16-757, KA-1048-36, KA-601-36, KA-906-36, SJ-305-36 |
Compatible with Brand | American Permanent, Consolidated Communications, Johnstone Supply, Low Temp Manufacturing, Metal Masters, PMI, Robertshaw, Uni-Line |
Compatible with Series | 5300 Series |
Maximum Control Temperature | 550 Degrees F |
Input Voltage | 120V AC, 277V AC |
Product Type | Electric Thermostat |
Minimum Control Temperature | 100 Degrees F |
Description
Electric Thermostat, Product Type Electric Thermostat, Capillary Tube Length 36 in, Sensing Bulb Diameter 1/4 in, Stem Length 7/8 in, Sensing Bulb Length 5 5/8 in, Compatible with Brand American Permanent, Consolidated Communications, Johnstone Supply, Low Temp Manufacturing, Metal Masters, PMI, Robertshaw, Uni-Line, OEM Replacement Part Number 195440, 23695, 301959, 411506-2, 56527, 9991-360, 9991-722, E-197, F16-757, KA-1048-36, KA-601-36, KA-906-36, SJ-305-36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAMLICO AIR 14 in. W X 14 in. H X 1 in. D Fiberglass 4 MERV Air Filter (11104-011414)
- LEGEND VALVE 1/2" T-625 CELCON BOILER DRAIN (202-553)
- VICKS COOL MST ULTRSNC HUMDFER (V5100-VV1)
- DAYTON Downblast Less Drive Package, 14-3/4In (4YU95)
- ROBERTSHAW Gas Cook Control, Tstat Kit For Griddles (4350-128)
- ROBERTSHAW Elec Cook Control, Tstat, Repl SP-188 (5300-618)
- ROBERTSHAW Ignition Module (780-001)
- ROBERTSHAW Gas Cooking Control, Tstat, 1/4In, 200-400 (4290-005)
- ROBERTSHAW Ignition Module, Intermittent Pilot, 24 V (780-845)
- ROBERTSHAW Elec Cook Control, Tstat, Repl KX-433 (5300-406)
- ROBERTSHAW Relighter, Auto Pilot (785-001)
- Robertshaw Ignition Systems and Components