Shop All Ignition Systems and Components
Robertshaw
Elec Cook Control, Thermostat, 120/277V
Mfr # 5000-813
Zoro # G1248371
product price: $255.99
/ea
Free Shipping & Returns
$255.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 4-Way Bezel, Pilot Light, Positive Off Feature
- Capillary Length 60 in
- Bulb Size 3/8 in x 4-1/2 in
- Type Thermostat
- Agency Compliance UL E12103
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Robertshaw
- MFR # 5000-813
- Zoro # G1248371
- UPC # 662013231712
- Country of Origin Mexico
- Category Ignition Systems and Components
Dimensions
Capillary Length | 60 in |
Bulb Size | 3/8 in x 4-1/2 in |
Stem Length | 2 in |
Sensing Bulb Length | 4 1/2 in |
Sensing Bulb Diameter | 3/8 in |
Capillary Tube Length | 60 in |
Description
Electric Thermostat, Product Type Electric Thermostat, Capillary Tube Length 60 in, Sensing Bulb Diameter 3/8 in, Stem Length 2 in, Sensing Bulb Length 4 1/2 in, Compatible with Brand Johnstone Supply, Robertshaw, Uni-Line, OEM Replacement Part Number 23171, D1-GC-048-00-00, D1-GC-048-10-00, D1-Y0-048-01-13, D1-Y0-060-01-13, D1-Y0-060-59-00, F16-836, For Use With Mfr. Model Number 23171, Compatible with Series 5000 Series, Input Voltage 120V AC, 277V AC, Dial Range 60 to 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAMBRO INDUSTRIES INC Lambro 2300 3 in. Aluminium Adjustable Duct Elbow (265710)
- AIRMASTER FAN Guard (01797)
- HOBART Door Gasket, 24-1/8" x 29-5/8" (268821-2)
- FRIEDRICH Through-the-Wall Air Conditioner, 230V AC, 24 4/19 in W. (UCT14B30A)
- ROBERTSHAW Elect Cook Control, High Limit, 440 (5225-054)
- ROBERTSHAW Elec Cook Control, Tstat, 175-550 Range (5300-735)
- ROBERTSHAW Gas Cooking Electromagnet Replace Kit, J (1720-801)
- ROBERTSHAW Gas Cooking Control, Solenoid Valve, 3/8 (4075-029)
- ROBERTSHAW Gas Cooking Control, Tstat, 1/2In, 150-550 (4200-007)
- ROBERTSHAW Ignition Module, Intermittent Pilot, 24 V (780-845)
- SUPCO Flame Sensor, Mfr. No. LH33WZ514, LP/NG (FLS013)
- Robertshaw Ignition Systems and Components