Shop All Ignition Systems and Components
Robertshaw
Elec Cook Control, Repl INF-240-5518
Mfr # 5502-472M
Zoro # G2886055
product price: $25.55
/ea
$25.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Replaces INF-240-5518
- Agency Compliance CSA
- Type Infinite
- For Use With Savory 12355
- Voltage 240V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Robertshaw
- MFR # 5502-472M
- Zoro # G2886055
- UPC # 662013234591
- Country of Origin Mexico
- Category Ignition Systems and Components
Dimensions
Stem Length | 1 in |
Details
Replaces | INF-240-5518 |
Agency Compliance | CSA |
Item | Infinite Switch |
Type | Infinite |
For Use With | Savory 12355 |
Voltage | 240V AC |
Standards | CSA Certified |
Compatible with Brand | Savory |
Compatible with Manufacturer Model Number | 12355 |
Maximum Control Temperature | 250 Degrees F |
Minimum Control Temperature | 0 Degrees F |
OEM Replacement Part Number | INF-240-5518 |
Product Type | Infinite Switch |
Compatible with Series | 5500 M Series |
Input Voltage | 240V AC |
Compatible Manufacturer Part Number | 12355 |
Compatible Manufacturer Model Number | 12355 |
For Use with Mfr. Model Number | 12355 |
For Use With Mfr. Model Number | 12355 |
Description
Infinite Switch, Product Type Infinite Switch, Capillary Tube Length Not Applicable, Sensing Bulb Diameter Not Applicable, Stem Length 1 in, Sensing Bulb Length Not Applicable, Compatible with Brand Savory, OEM Replacement Part Number INF-240-5518, Compatible with Manufacturer Model Number 12355, Compatible with Series 5500 M Series, Input Voltage 240V AC, Dial Range Not Applicable, Maximum Control Temperature 250 Degrees F, Minimum Control Temperature 0 Degrees F, For Use With Savory 12355
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M12 Mounting Fan M12 XC6.0 Battery (0820-20, 48-11-2460)
- ILC Replacement For NORDIC PURE 16X25X4M72 (16X25X4M7-2)
- AIR-DRIVE Replacement Blade (RP301130G)
- WIEGMANN Standard Round Axial Fan, Round, 115V AC, 547 cfm, 10 in W. (WA10AXFN)
- ROBERTSHAW Elec Cook Control, Tstat, 120/277V (5000-811)
- ROBERTSHAW Gas Cooking Control, Solenoid Valve, 3/8 (4075-029)
- ROBERTSHAW Elec Cook Control, Tstat, Repl SP-188 (5300-618)
- ROBERTSHAW 780-502 24V Direct Spark (780-502)
- ROBERTSHAW Elect Cook Control, High Limit, 450 (5225-112)
- ROBERTSHAW Elec Cook Control, Tstat, Repl Z90644 (5210-124)
- ALLANSON 2714-662 12,000V Ignition (2714-662)
- Robertshaw Ignition Systems and Components