Shop All Ignition Systems and Components
Robertshaw
Elec Cook Control, Repl INF-240-1153
Mfr # 5500-235M
Zoro # G0876793
product price: $34.59
/ea
$34.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes White Dial
- Stem Length 2 in
- Dial Range 2 to 6
- Replaces INF-240-1153
- Voltage 240V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Robertshaw
- MFR # 5500-235M
- Zoro # G0876793
- UPC # 662013238193
- Country of Origin Mexico
- Category Ignition Systems and Components
Dimensions
Stem Length | 2 in |
Details
Includes | White Dial |
Item | Infinite Switch |
Dial Range | 2 to 6 |
Replaces | INF-240-1153 |
Voltage | 240V AC |
Type | Infinite |
Agency Compliance | CSA |
Standards | CE, UL |
Maximum Control Temperature | 250 Degrees F |
Minimum Control Temperature | 60 Degrees F |
Compatible with Brand | Consolidated Communciations, G & R Manufacture, Perfection Industries, Robertshaw, Uni-Line |
Compatible with Series | 5500 M Series |
OEM Replacement Part Number | 203321-1080, 23819, 5336001, 5500-235, 9998-023, IK-103, INF-240-1020, INF-240-1033, INF-240-1153, INF-240-335, MPA-V119-UNM |
Input Voltage | 240V AC |
Product Type | Infinite Switch |
Description
Infinite Switch, Product Type Infinite Switch, Capillary Tube Length Not Applicable, Sensing Bulb Diameter Not Applicable, Stem Length 2 in, Sensing Bulb Length Not Applicable, Compatible with Brand Consolidated Communciations, G & R Manufacture, Perfection Industries, Robertshaw, Uni-Line, OEM Replacement Part Number 203321-1080, 23819, 5336001, 5500-235, 9998-023, IK-103, INF-240-1020, INF-240-1033, INF-240-1153, INF-240-335, MPA-V119-UNM, Compatible with Series 5500 M Series
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Hydronic Unit Heater, 20-7/8" W, 1400 cfm (5PV51)
- AAF FLANDERS 20x25x1 Pleated Air Filter, MERV 8 (80055.012025)
- DAYTON Upblast Vent, 13-1/4 In, 115/208-230V (7A615)
- VULCAN Finned Tubular Air Duct Heater, 240V (VFT68 -6B)
- ROBERTSHAW Elec Cook Control, Tstat, Repl SP-188 (5300-618)
- ROBERTSHAW Elec Cook Control, Tstat, Repl 18A1874 (5000-851)
- ROBERTSHAW Elect Cook Control, High Limit, 440 (5225-054)
- ROBERTSHAW Elec Cook Control, Tstat, 100-493 Range (5300-146)
- ROBERTSHAW Gas Cooking Control, Tstat, 1/4In, 200-400 (4290-005)
- ROBERTSHAW Ignition Module (780-001)
- MIDCO INTERNATIONAL Flame Rod Assembly, Mx1360-03 (1360-03)
- Robertshaw Ignition Systems and Components