Shop All Ignition Systems and Components
Robertshaw
Elec Cook Control, Repl INF-120-975
Mfr # 5502-309M
Zoro # G1368105
original price:
$36.25
23% off
new price: $27.59
/ea
$27.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V AC
- Replaces INF-120-975
- For Use With Wells 30570
- Type Infinite
- Agency Compliance CSA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Robertshaw
- MFR # 5502-309M
- Zoro # G1368105
- UPC # 662013232641
- Country of Origin Mexico
- Category Ignition Systems and Components
Dimensions
Stem Length | 1 in |
Details
Voltage | 120V AC |
Replaces | INF-120-975 |
For Use With | Wells 30570 |
Type | Infinite |
Agency Compliance | CSA |
Item | Infinite Switch |
Standards | CSA Certified |
OEM Replacement Part Number | INF-120-975 |
Input Voltage | 120V AC |
Product Type | Infinite Switch |
Compatible with Series | 5500 M Series |
Minimum Control Temperature | 0 Degrees F |
Maximum Control Temperature | 250 Degrees F |
Compatible with Manufacturer Model Number | 30570 |
Compatible with Brand | Wells |
Compatible Manufacturer Part Number | 30570 |
Compatible Manufacturer Model Number | 30570 |
For Use with Mfr. Model Number | 30570 |
For Use With Mfr. Model Number | 30570 |
Description
Infinite Switch, Product Type Infinite Switch, Capillary Tube Length Not Applicable, Sensing Bulb Diameter Not Applicable, Stem Length 1 in, Sensing Bulb Length Not Applicable, Compatible with Brand Wells, OEM Replacement Part Number INF-120-975, Compatible with Manufacturer Model Number 30570, Compatible with Series 5500 M Series, Input Voltage 120V AC, Dial Range Not Applicable, Maximum Control Temperature 250 Degrees F, Minimum Control Temperature 0 Degrees F, For Use With Wells 30570
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Baffle Assembly (TP-65I)
- FLEXAUST CO Ducting Hose, 25 ft L, Clear (8391060025)
- GC VALVES Solenoid Valve 3/4" Nc 0/100N.Water 120V (S201GF02C5EG5)
- HONEYWELL 7617Adw Crank Arm Assy (7617ADW)
- ROBERTSHAW Gas Cook Control, Tstat Kit For Griddles (4350-128)
- ROBERTSHAW Gas Cooking Control, Target Pilot (1830-115)
- ROBERTSHAW Gas Cooking Control, Gas Valve, NG (700-804)
- ROBERTSHAW Elec Cook Control, Repl INF-120-65 (5502-303M)
- ROBERTSHAW Elec Cook Control, Repl INF-240-1010 (5502-370M)
- ROBERTSHAW Elec Cook Control, Tstat, Repl KX-87,299 (5300-401)
- ROBERTSHAW Elec Cook Control, Tstat, Repl SP-197 (5300-651)
- Robertshaw Ignition Systems and Components