Shop All Ignition Systems and Components
Robertshaw
Elec Cook Control, Repl INF-120-65
Mfr # 5502-303M
Zoro # G2994555
original price:
$26.09
12% off
new price: $22.89
/ea
$22.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Replaces INF-120-65
- Type Infinite
- Agency Compliance CSA
- Voltage 120V AC
- For Use With Duke 2074
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Robertshaw
- MFR # 5502-303M
- Zoro # G2994555
- UPC # 662013232610
- Country of Origin Mexico
- Category Ignition Systems and Components
Dimensions
Stem Length | 1 in |
Details
Replaces | INF-120-65 |
Type | Infinite |
Agency Compliance | CSA |
Voltage | 120V AC |
Item | Infinite Switch |
For Use With | Duke 2074 |
Standards | CE, cRUus |
Product Type | Infinite Switch |
Input Voltage | 240V AC |
Compatible with Series | 5500 M Series |
Maximum Control Temperature | 250 Degrees F |
Compatible with Manufacturer Model Number | 2074 |
Minimum Control Temperature | 0 Degrees F |
Compatible with Brand | Blodgett, Cecilware, Commodore, Henney Penney, Robertshaw |
OEM Replacement Part Number | 21618, 22045, 5502-303, L164A, L164F, MPA-V135-1-UNN |
Compatible Manufacturer Part Number | 2074 |
Compatible Manufacturer Model Number | 2074 |
For Use with Mfr. Model Number | 2074 |
For Use With Mfr. Model Number | 2074 |
Description
Infinite Switch, Product Type Infinite Switch, Capillary Tube Length Not Applicable, Sensing Bulb Diameter Not Applicable, Stem Length 1 in, Sensing Bulb Length Not Applicable, Compatible with Brand Blodgett, Cecilware, Commodore, Henney Penney, Robertshaw, OEM Replacement Part Number 21618, 22045, 5502-303, L164A, L164F, MPA-V135-1-UNN, Compatible with Manufacturer Model Number 2074, Compatible with Series 5500 M Series, Input Voltage 240V AC, Dial Range Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Strip Heater, 12 In. L, 120V (SHS80401)
- MAXX AIR 14 In. Heavy Duty Exhaust Fan with Automatic Shutter (IF14UPS)
- BARNES & JONES 134S-3/4 Straight Radiator Trap (134S-3/4)
- REZNOR 209184 Fan Control Replacement (209184)
- ROBERTSHAW Elec Cook Control, Tstat, 100-550 Range (5300-015)
- ROBERTSHAW Elec Cook Control, Repl INF-120-4339 (5502-474M)
- ROBERTSHAW Elec Cook Control, Thermostat, 120/277V (5000-813)
- ROBERTSHAW Elec Cook Control, Tstat, 120/277V (5000-811)
- ROBERTSHAW Ignition Module (780-002)
- ROBERTSHAW Gas Cooking Control, Tstat, 1/2In, 300-650 (4200-503)
- GOODMAN Pcbbf112S Pcb, Ignition, Hsi, (PCBBF112S)
- Robertshaw Ignition Systems and Components