Robertshaw

Elec Cook Control, Repl INF-120-4339


product price: $25.45
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Replaces INF-120-4339
  • Voltage 120V AC
  • Type Infinite
  • For Use With Vulcan Hart 411503-1
  • Agency Compliance CSA
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Stem Length 2 in

Details

Replaces INF-120-4339
Voltage 120V AC
Type Infinite
Item Infinite Switch
For Use With Vulcan Hart 411503-1
Agency Compliance CSA
Standards CSA Certified
Compatible with Series 5500 M Series
Compatible with Brand Vulcan-Hart
Input Voltage 120V AC
OEM Replacement Part Number INF-120-4339
Maximum Control Temperature 250 Degrees F
Compatible with Manufacturer Model Number 411503-1
Product Type Infinite Switch
Minimum Control Temperature 0 Degrees F
Compatible Manufacturer Part Number 411503-1
Compatible Manufacturer Model Number 411503-1
For Use with Mfr. Model Number 411503-1
For Use With Mfr. Model Number 411503-1

Description

Infinite Switch, Product Type Infinite Switch, Capillary Tube Length Not Applicable, Sensing Bulb Diameter Not Applicable, Stem Length 2 in, Sensing Bulb Length Not Applicable, Compatible with Brand Vulcan-Hart, OEM Replacement Part Number INF-120-4339, Compatible with Manufacturer Model Number 411503-1, Compatible with Series 5500 M Series, Input Voltage 120V AC, Dial Range Not Applicable, Maximum Control Temperature 250 Degrees F, Minimum Control Temperature 0 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.