Shop All Ignition Systems and Components
Robertshaw
Elec Cook Control, Repl INF-120-1152
Mfr # 5500-135M
Zoro # G1964225
original price:
$30.19
5% off
new price: $28.55
/ea
$28.55
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dial Range 2 to 6
- Type Infinite
- Voltage 120V AC
- Stem Length 2 in
- Replaces INF-120-1152
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Robertshaw
- MFR # 5500-135M
- Zoro # G1964225
- UPC # 662013237158
- Country of Origin Mexico
- Category Ignition Systems and Components
Dimensions
Stem Length | 2 in |
Details
Dial Range | 2 to 6 |
Type | Infinite |
Voltage | 120V AC |
Replaces | INF-120-1152 |
Item | Infinite Switch |
Agency Compliance | CSA |
Standards | CE, UL |
Product Type | Infinite Switch |
Maximum Control Temperature | 250 Degrees F |
OEM Replacement Part Number | 23715, 5500-135, IK-104, INF-120-1152, INF-120-799, MPA-V114-1-UNM |
Minimum Control Temperature | 0 Degrees F |
Compatible with Series | 5500 M Series |
Input Voltage | 120V AC |
Compatible with Brand | Consolidated Communications, Robertshaw, Uni-Line |
Description
Infinite Switch, Product Type Infinite Switch, Capillary Tube Length Not Applicable, Sensing Bulb Diameter Not Applicable, Stem Length 2 in, Sensing Bulb Length Not Applicable, Compatible with Brand Consolidated Communications, Robertshaw, Uni-Line, OEM Replacement Part Number 23715, 5500-135, IK-104, INF-120-1152, INF-120-799, MPA-V114-1-UNM, Compatible with Series 5500 M Series, Input Voltage 120V AC, Dial Range 2 to 6, Maximum Control Temperature 250 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERIFLOW Snap On Collar, Round, Galvanized Steel (G5006C)
- KING ELECTRIC Pump House Heater 120V 500W Stainless Steel (U1250-SS)
- ALLEGRO INDUSTRIES Axial Blower, 12" (9509)
- NU-CALGON Evaporator Cleaner, Liquid, 1 gal, Green (4168-08)
- ROBERTSHAW Elec Cook Control, Tstat, Repl KX-433 (5300-406)
- ROBERTSHAW Elec Cook Control, Tstat, 200-450 Range (5300-114)
- ROBERTSHAW Elec Cook Control, Repl INF-240-74 (5502-359M)
- ROBERTSHAW 780-502 24V Direct Spark (780-502)
- ROBERTSHAW Elec Cook Control, Tstat, 175-550 Range (5300-735)
- ROBERTSHAW Elec Cook Control, Tstat, Repl 18A1874 (5000-851)
- WHITE-RODGERS Flame Sensor (07 60 401S1)
- Robertshaw Ignition Systems and Components