Shop All Food Service Appliance Parts
Robertshaw
Drain Dishwasher and Ice Maker Valve
Mfr # IMV-1402
Zoro # G7501611
product price: $77.69
/ea
Free Shipping & Returns
$77.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 5/8 in ID Hose
- For Use With Commercial Ice Machines
- Material of Construction Polypro
- For Use With Mfr. Model Number 11051402
- Compliance UL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Robertshaw
- MFR # IMV-1402
- Zoro # G7501611
- UPC # 662013220587
- Country of Origin Mexico
- Category Food Service Appliance Parts
Details
Item | Drain Dishwasher and Ice Maker Water Valve |
Type | 5/8 in ID Hose |
For Use With | Commercial Ice Machines |
Material of Construction | Polypro |
For Use With Mfr. Model Number | 11051402 |
Compliance | UL |
Fits Brand | Scotsman |
Description
Drain Dishwasher and Ice Maker Water Valve, Fits Brand Scotsman, For Use With Mfr. Model Number 11051402, 5/8 in ID Hose, Material of Construction Polypro, For Use With Commercial Ice Machines, Compliance UL
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTROLUX Water Filter (RPWFE)
- TABLECRAFT Jelly Packet Holder, Metal, Black, PK12 (597CBK)
- HOBART Cooler Control (267275)
- BAKERS PRIDE ROTARY SWITCH for Bakers Pride (M1326X)
- ROBERTSHAW General Purpose Water Valve (DW-952)
- ROBERTSHAW Hot Beverage Dispensing Water Valve (CB-102)
- ROBERTSHAW 1820-019 Pg9 L.Hand W/T-Pile (1820-019)
- ROBERTSHAW Low Flow Ice Maker and Machine Valve (IMV-529)
- ROBERTSHAW 5500-234M Inf-240-C316 240V (5500-234M)
- ROBERTSHAW 780-715 Nonlockout Ignition (780-715)
- CLEVELAND Hi-Limit, 140 Deg C (300732)
- Robertshaw Food Service Appliance Parts