Shop All Food Service Appliance Parts
Robertshaw
Dishwasher and Coffee Brewer Water Valve
Mfr # DW-534
Zoro # G8823577
product price: $22.89
/ea
$22.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 3/8 in 18 NPT
- For Use With Dishwashing Machines and Coffee Makers
- Features 1 13/100 gpm
- Material of Construction Polypro
- For Use With Mfr. Model Number 6920534
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Robertshaw
- MFR # DW-534
- Zoro # G8823577
- Country of Origin Mexico
- Category Food Service Appliance Parts
Dimensions
Size | 1 13/100 gpm |
Details
Item | Dishwasher and Coffee Brewer Water Valve |
Type | 3/8 in 18 NPT |
For Use With | Dishwashing Machines and Coffee Makers |
Features | 1 13/100 gpm |
Material of Construction | Polypro |
For Use With Mfr. Model Number | 6920534 |
Compliance | UL |
Fits Brand | Whirlpool |
Description
Dishwasher and Coffee Brewer Water Valve, Fits Brand Whirlpool, For Use With Mfr. Model Number 6920534, 3/8 in 18 NPT, Size 1 13/100 gpm, Material of Construction Polypro, For Use With Dishwashing Machines and Coffee Makers, Compliance UL, Features 1 13/100 gpm
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- V8 V8 Energy Pomegranate Blueberry 8 oz. Per Bottle, PK24 (000019624)
- BOARDWALK Translucent Plastic Cold Cup 3 oz., Pk125 (BWK TRANSCUP3)
- VOLLRATH 3/4 qt Stainless Steel Mixing Bowl (47930)
- TRUE Coil, Evaporator (914920)
- ROBERTSHAW General Purpose Water Valve (DW-952)
- ROBERTSHAW Sloan Energy Conserving Water Valve (PL-849)
- ROBERTSHAW Low Flow Ice Maker and Machine Valve (IMV-1304)
- ROBERTSHAW Dishwasher and Ice Maker Water Valve (IMV-0402)
- ROBERTSHAW Commercial Ice Maker Water Valve (IMV-576)
- ROBERTSHAW Drain Dishwasher and Ice Maker Valve (IMV-1401)
- NORLAKE Thermostat Hi Limit 37T31 160 (133102)
- Robertshaw Food Service Appliance Parts