Shop All Food Service Appliance Parts
Robertshaw
Dishwasher and Coffee Brewer Water Valve
Mfr # DW-345
Zoro # G8823552
product price: $39.11
/ea
$39.11
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 3/8 in 18 NPT
- For Use With Dishwashing Machines and Coffee Makers
- Features 1 2/25 gpm
- Material of Construction Polypro
- Compliance UL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Robertshaw
- MFR # DW-345
- Zoro # G8823552
- Country of Origin Mexico
- Category Food Service Appliance Parts
Dimensions
Size | 1 2/25 gpm |
Details
Item | Dishwasher and Coffee Brewer Water Valve |
Type | 3/8 in 18 NPT |
For Use With | Dishwashing Machines and Coffee Makers |
Features | 1 2/25 gpm |
Material of Construction | Polypro |
Compliance | UL |
For Use With Mfr. Model Number | 8283345 |
Fits Brand | Whirlpool |
Description
Dishwasher and Coffee Brewer Water Valve, Fits Brand Whirlpool, For Use With Mfr. Model Number 8283345, 3/8 in 18 NPT, Size 1 2/25 gpm, Material of Construction Polypro, For Use With Dishwashing Machines and Coffee Makers, Compliance UL, Features 1 2/25 gpm
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPONENT HARDWARE Edgemount Self Closing Hinge (R50-2850)
- RED COPPER FRY PAN RED COPPER 10"" (10687-6)
- RANDELL Fan Motor - 120V (EL-MTR0102)
- ZORO SELECT Ice Bag, 20x11 In., 1.20 mil, Pk1000 (5DTW1)
- ROBERTSHAW Low Flow Ice Machine Water Valve (IMV-865)
- ROBERTSHAW Commercial Ice Maker Water Valve (IMV-708)
- ROBERTSHAW 710-508 Millivolt 3/8" X 3/8" (710-508)
- ROBERTSHAW 780-715 Nonlockout Ignition (780-715)
- ROBERTSHAW Dishwasher and Ice Maker Water Valve (IMV-2201)
- ROBERTSHAW 1820-009 Pg9 R.Hand W/T-Pile (1820-009)
- GROEN Dial 2-1/4 D, 400-200 (Z003908)
- Robertshaw Food Service Appliance Parts