Shop All Food Service Appliance Parts
Robertshaw
Dishwasher and Coffee Brewer Water Valve
Mfr # DW-003
Zoro # G7491766
product price: $26.89
/ea
$26.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 3/8 in 18 NPT
- For Use With Dishwashing Machines and Coffee Makers
- Material of Construction Polypro
- Compliance UL
- For Use With Mfr. Model Number 165D5792G001
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Robertshaw
- MFR # DW-003
- Zoro # G7491766
- Country of Origin Mexico
- Category Food Service Appliance Parts
Dimensions
Size | 1.55 gpm to 2.05 gpm |
Details
Item | Dishwasher and Coffee Brewer Water Valve |
Type | 3/8 in 18 NPT |
For Use With | Dishwashing Machines and Coffee Makers |
Material of Construction | Polypro |
Compliance | UL |
For Use With Mfr. Model Number | 165D5792G001 |
Fits Brand | GE |
Description
Dishwasher and Coffee Brewer Water Valve, Fits Brand GE, For Use With Mfr. Model Number 165D5792G001, 3/8 in 18 NPT, Size 1.55 gpm to 2.05 gpm, Material of Construction Polypro, For Use With Dishwashing Machines and Coffee Makers, Compliance UL
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL PRESTO Seal Ring 4&6Qt W/Plug (09936)
- SNACK BOX PROS Healthy Snack Bar Box, 23 Assorted Snacks (70000001)
- NOBLE PRODUCTS 9-Compartment Gray Full-Size Glass Rack with 4 Black Extenders (274RK94)
- GENUINE JOE Eco-Friendly Paper Cups10Oz, PK50 (GJO10214)
- ROBERTSHAW Low Flow Ice Maker and Machine Valve (IMV-529)
- ROBERTSHAW 5500-113M Inf-120-599B 120V (5500-113M)
- ROBERTSHAW Low Flow Ice Maker and Machine Valve (IMV-1304)
- ROBERTSHAW Hot Beverage Dispensing Water Valve (CB-116)
- ROBERTSHAW Low Flow Ice Machine Water Valve (IMV-865)
- ROBERTSHAW 710-508 Millivolt 3/8" X 3/8" (710-508)
- ALTO-SHAAM Switch, Rocker, 125-277V, 20A (SW-34769)
- Robertshaw Food Service Appliance Parts