Shop All Food Service Appliance Parts
Robertshaw
Dishwasher and Coffee Brewer Water Valve
Mfr # CB-826
Zoro # G8823586
product price: $36.99
/ea
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 3/8 in 18 FNPT
- For Use With Dishwashing Machines and Coffee Makers
- Material of Construction Polypro
- Compliance UL
- Fits Brand Wilbur Curtis
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Robertshaw
- MFR # CB-826
- Zoro # G8823586
- Country of Origin Mexico
- Category Food Service Appliance Parts
Dimensions
Size | 1.00 gpm to 1.30 gpm |
Details
Item | Dishwasher and Coffee Brewer Water Valve |
Type | 3/8 in 18 FNPT |
For Use With | Dishwashing Machines and Coffee Makers |
Material of Construction | Polypro |
Compliance | UL |
Fits Brand | Wilbur Curtis |
For Use With Mfr. Model Number | WC826L |
Description
Dishwasher and Coffee Brewer Water Valve, Fits Brand Wilbur Curtis, For Use With Mfr. Model Number WC826L, 3/8 in 18 FNPT, Size 1.00 gpm to 1.30 gpm, Material of Construction Polypro, For Use With Dishwashing Machines and Coffee Makers, Compliance UL
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KARAT 9 in Round Foil Food Containers, PK500 (AF-CR09)
- HOBART Knob & Stud 2 D (70196)
- BROWNE FOODSERVICE Strainer, China Cap , 12", Coarse (S5012C)
- BEVERAGE-AIR Drain Flange For - Part# 205-150 (205-150)
- ROBERTSHAW Dishwasher and Ice Maker Water Valve (IMV-0402)
- ROBERTSHAW General Purpose Water Valve (DW-952)
- ROBERTSHAW 5500-113M Inf-120-599B 120V (5500-113M)
- ROBERTSHAW Hot Beverage Dispensing Water Valve (CB-102)
- ROBERTSHAW Low Flow Ice Maker and Machine Valve (IMV-1304)
- ROBERTSHAW 780-715 Nonlockout Ignition (780-715)
- NEMCO Knob For - Part# 45470 (45470)
- Robertshaw Food Service Appliance Parts