Shop All Pilot and Ignitor Components
Robertshaw
Direct Spark Igniter, OEM, 120V
Mfr # 41-430N
Zoro # G110070631
product price: $36.65
/ea
$36.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Round
- Electrical Connection Type Hardwired
- For Fuel Type LP, Natural Gas
- Product Type Direct Spark Igniter
- OEM Replacement Part Number 70W16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Robertshaw
- MFR # 41-430N
- Zoro # G110070631
- Country of Origin Mexico
- Category Pilot and Ignitor Components
Dimensions
Probe Length | 1 in |
Lead Length | 12 3/4 in |
Details
Item | Direct Spark Igniter |
Tip Style | Round |
Electrical Connection Type | Hardwired |
For Fuel Type | LP, Natural Gas |
Product Type | Direct Spark Igniter |
OEM Replacement Part Number | 70W16 |
Replacement Type | OEM |
Application | Furnaces |
Compatible with Series | Lennox |
Maximum Lead Wire Insulation Temperature | 482 Degrees F |
Heating Element Material | Silicon Nitride |
Compatible with Brand | Lennox |
Input Voltage | 120V AC |
Description
Direct Spark Igniter, Product Type Direct Spark Igniter, Replacement Type OEM, Heating Element Material Silicon Nitride, Electrical Connection Type Hardwired, Input Voltage 120V AC, Maximum Lead Wire Insulation Temperature 482 Degrees F, Lead Length 12 3/4 in, Probe Length 1 in, Tip Style Round, Compatible with Series Lennox, Compatible with Brand Lennox, OEM Replacement Part Number 70W16, For Fuel Type LP, Natural Gas, Application Furnaces
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Air Purifier (786A15)
- HONEYWELL Electric Actuator, 88 in.-lb.-5 to 140F (MN7510A2001)
- FOSTORIA Infrared Overhead Electric Heater, Aluminum, 240 V (H43-FSS-3)
- REZNOR Pressure Switch, 1.10" WC, SPST (201158)
- ROBERTSHAW PG9 Replacement Pilot Uni-Kit, LP/NG, 750mV, 32 in L., Aerated (1820-009)
- ROBERTSHAW Hot Surface igniter, LP/NG, 120V AC, 4 1/2 in L., Silicon Carbide, Mounting Adapters (41-411)
- ROBERTSHAW Thermopile, LP/NG, 250mv to 750mv, 36 in L., Pilot Generator, Tinnerman Clip (1951-536)
- ROBERTSHAW Hot Surface Ignitor (41-408)
- ROBERTSHAW Hot Surface igniter, LP/NG, 120V AC, 5 1/4 in L., Silicon Carbide (41-405)
- ROBERTSHAW Pilot Assembly, LP/NG, -, 24 in L., Intermittent Pilot Burner/Ignitor-Sensor, NG & LP Orifice (1830-705)
- HEIL QUAKER /ICP 1096047 Ignitor Norton S (1096047)
- Robertshaw Pilot and Ignitor Components