Shop All Pilot and Ignitor Components
Robertshaw
Direct Spark Igniter, OEM, 120V
Mfr # 41-428N
Zoro # G110070525
product price: $34.29
/ea
$34.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Round
- Compatible with Brand Trane
- OEM Replacement Part Number IGN00152
- Probe Length 1 in
- Application Furnaces
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Robertshaw
- MFR # 41-428N
- Zoro # G110070525
- Country of Origin Mexico
- Category Pilot and Ignitor Components
Dimensions
Probe Length | 1 in |
Lead Length | 4 1/4 in |
Details
Item | Direct Spark Igniter |
Tip Style | Round |
Compatible with Brand | Trane |
OEM Replacement Part Number | IGN00152 |
Application | Furnaces |
Compatible with Series | Trane |
For Fuel Type | LP, Natural Gas |
Maximum Lead Wire Insulation Temperature | 482 Degrees F |
Input Voltage | 120V AC |
Replacement Type | OEM |
Electrical Connection Type | Hardwired |
Product Type | Direct Spark Igniter |
Heating Element Material | Silicon Nitride |
Description
Direct Spark Igniter, Product Type Direct Spark Igniter, Replacement Type OEM, Heating Element Material Silicon Nitride, Electrical Connection Type Hardwired, Input Voltage 120V AC, Maximum Lead Wire Insulation Temperature 482 Degrees F, Lead Length 4 1/4 in, Probe Length 1 in, Tip Style Round, Compatible with Series Trane, Compatible with Brand Trane, OEM Replacement Part Number IGN00152, For Fuel Type LP, Natural Gas, Application Furnaces
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOODWAY Scale Removal System, 15 gpm, 115V (GDS-C40)
- PROLINE SERIES Valve Boiler Drain, Mip, 3/4" (102-004)
- DWYER INSTRUMENTS Pressure Switch, SPDT, 0 to 100 psi (EDAW-N1E1-04T0)
- CANARM Centrifugal Duct Fan, In-line, 120V, 8" (DFRC-8ES)
- ROBERTSHAW Pilot Burner Tubing (11-293)
- ROBERTSHAW 41-405 Hot Surface Furnace (41-405)
- ROBERTSHAW 41-406 Hot Surface Furnace (41-406)
- ROBERTSHAW Pilot Assembly, LP/NG, 750 and 18 to 30mV, T-Pile 24, Electrode 18, T-Couple 18 L., Lo-Mass (1819-001)
- ROBERTSHAW 785 SERIES AUTOMATIC PILOT RELIGHT KIT (785-001)
- ROBERTSHAW Direct Spark Igniter, OEM, 120V (41-430N)
- HONEYWELL Honeywell Flame Amplifier R7847A1033, Used With 7800 Series Relay, FFRT 0.8 Or 3 Sec., Green (R7847A1033)
- Robertshaw Pilot and Ignitor Components