Shop All Low Voltage Thermostats
Robertshaw
Digital Wall Thermostat, White, 1" D
Mfr # RS9220
Zoro # G201701833
original price:
$53.35
5% off
new price: $50.55
/ea
$50.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 18 to 30V AC
- Dual Transformer Compatible Yes
- Temperature Limiting No
- Terminal Designations B, C, G, O, RC, RH, W, W2, Y, Y2
- Display Type Digital
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Robertshaw
- MFR # RS9220
- Zoro # G201701833
- Country of Origin China
- Category Low Voltage Thermostats
Dimensions
Overall Height | 3 13/16 in |
Overall Width | 4 11/16 in |
Digit Size | Large/Easy Read |
Overall Depth | 1 in |
Screen Height | 4 5/8 in |
Screen Width | 4 5/8 in |
Description
Digital Wall Thermostat, Terminal Designations B, C, G, O, RC, RH, W, W2, Y, Y2, Display Type Digital, Key Pad Lockout No, Humidification Control No, Dehumidification Control No, Temporary Program Override Yes, Temporary Temperature Hold Yes, Temperature Limiting No, Battery Backup Yes, Low Battery Indicator Yes, Dual Transformer Compatible Yes, Voltage 18 to 30V AC, Mounting Type Surface Mount, Mounting Location Junction Box, Wall, Includes Batteries
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERMATIC Time 7-Day 120/277V 4 Circuit Timer (ET8415CR)
- NORDFAB End Cap, Galvanized Steel, 22 ga (8010003774)
- JOHNSON CONTROLS T-4506-203 Da Pneumatic Dual (T-4506-203)
- ANTUNES Pressure Control, 1/4"Npt (8101111303)
- ROBERTSHAW Capillary Tube Thermostat (K-1158-36)
- ROBERTSHAW Digital Wall Thermostat, White, 1" D (RS9110)
- ROBERTSHAW Rs1100-72 24V/Millivolt Digital (RS1100-72)
- ROBERTSHAW Rs1010 24V/Millivolt Digital (RS1010)
- ROBERTSHAW Digital Wall Thermostat, Non-Programmable (RS8210)
- ROBERTSHAW Digital Wall Thermostat, White, 1" D (RS9110T)
- PRO1 IAQ Low Voltage Non-Programmable Thermostat (T751)
- Robertshaw Low Voltage Thermostats